Shop All Pipe & Tube Clamps
Kmc
KMC Stampings COV2509Z1 1.5 in. Medium Duty Vinyl Cushion Tube Clamp .281 Screw Hole Diameter 50 Pieces
Mfr # COV2509Z1
Zoro # G304057226
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COV2509Z1
- Zoro # G304057226
- UPC # 848790007652
- Country of Origin China
- Category Pipe & Tube Clamps
Description
Features
- Vinyl plastisol coated
- Temp. Range: - 30° to 180°f
- Chem-treated g-90 per astm a653/a653m for corrosion resistance
- Rohs compliant
- Series - cov
- Material - Hot-dipped galvanized steel, chem-treated g90
- Color / finish - Black vinyl plastisol cushion
- Clamping diameter - 1.5 in.
- Fastening hole diameter - .281 in.
- Fastening hole length - .375 in.
- Overall width - .500 in.
- Fastening hole center to clamping center - 1.1559 in.
- Fastening hole center to end of clamp - .312 in.
- Material thickness - .048 in.
- Material thickness tolerance - .002 in.
- Pack - 25 pieces
- Item weight - 1.30 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Riser Clamp, Pipe Sz 4 In, 12 7/8 In L (0500173604)
- WATTS Pressure Regulator, 1/2 In, 10 to 125 psi (1/2 SS263AP-M1-A-C 10-125PSI)
- B & K PVC NIPPLE S80 1""X3"" (505-030)
- ANVIL FNPT, Black Forged Steel Coupling, Class 3000 (0361156201)
- KMC KMC Stampings COL0409SS .25 in. Stainless Steel Medium Duty Clamp With Epdm Rubber Cushion .281 Screw Hole Diameter 50 Pieces (COL0409SS)
- KMC .312 in. Dia Medium Duty Rubber Cushion Clamp .281 Hole, 50PK (COL0509Z1)
- KMC 2.25 in. Medium Duty Vinyl Cushion Tube Clamp, 5PK (COV3713Z1)
- ZSI Cushion Clamp Strut Mount, Pipe Size 2 In (038NS044)
- APACHE Micro Worm Gear Clamp, 1/4" to 5/8" (48016998)
- ANVIL Split-Ring Hanger, 2.25"H, Iron (560018976)
- ZORO SELECT T-Clips Fastener, 1/2 In Max Dia, PK50 (T10)
- Kmc Plumbing Accessories