Shop All Pipe & Tube Clamps
Kmc
KMC Stampings COV2113Z1 1.25 in. Medium Duty Vinyl Cushion Tube Clamp .406 Screw Hole Diameter 50 Pieces
Mfr # COV2113Z1
Zoro # G904057114
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COV2113Z1
- Zoro # G904057114
- UPC # 848790007539
- Country of Origin China
- Category Pipe & Tube Clamps
Description
Features
- Vinyl plastisol coated
- Temp. Range: - 30° to 180°f
- Chem-treated g-90 per astm a653/a653m for corrosion resistance
- Rohs compliant
- Series - cov
- Material - Hot-dipped galvanized steel, chem-treated g90
- Color / finish - Black vinyl plastisol cushion
- Clamping diameter - 1.25 in.
- Fastening hole diameter - .406 in.
- Fastening hole length - .500 in.
- Overall width - .75 in.
- Fastening hole center to clamping center - 1.1559 in.
- Fastening hole center to end of clamp - .437 in.
- Material thickness - .048 in.
- Material thickness tolerance - .002 in.
- Pack - 25 pieces
- Item weight - 1.70 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" D.U. STEAM GASKET (301-435)
- ENERPAC Repair Kit P39 Ultima (P39K5)
- SMITH-COOPER Flanged 22-1/2 Bend, Duc. Iron, 150lb, 4" (4319002456)
- PEERLESS Westchester Escutcheon - Kitchen (RP100095)
- KMC KMC Stampings COL0409SS .25 in. Stainless Steel Medium Duty Clamp With Epdm Rubber Cushion .281 Screw Hole Diameter 50 Pieces (COL0409SS)
- KMC 2.25 in. Medium Duty Vinyl Cushion Tube Clamp, 5PK (COV3713Z1)
- KMC .312 in. Dia Medium Duty Rubber Cushion Clamp .281 Hole, 50PK (COL0509Z1)
- ZSI 2HoleCushionedClampPipeS3/8InL 2 21/64In (010M013)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-3/8 in. Tube, 304SS (HT22SS)
- ZSI Beta Clamp Assembly, Single, 1 In Tube (S3016S-SS)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 1in Wall (2400609430)
- Kmc Pipe & Tube Clamps