Shop All Pipe & Tube Clamps
Kmc
KMC Stampings COV1713Z1 1 in. Medium Duty Vinyl Cushion Tube Clamp .406 Screw Hole Diameter 50 Pieces
Mfr # COV1713Z1
Zoro # G004057182
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kmc
- MFR # COV1713Z1
- Zoro # G004057182
- UPC # 848790007416
- Country of Origin China
- Category Pipe & Tube Clamps
Description
Features
- Vinyl plastisol coated
- Temp. Range: -30° to 180°f
- Chem-treated g-90 per astm a653/a653m for corrosion resistance
- Rohs compliant
- Series - cov
- Material - Hot-dipped galvanized steel, chem-treated g90
- Color / finish - Black vinyl plastisol cushion
- Nominal size - 1 in.
- Clamping diameter - 1 in.
- Fastening hole diameter - .406 in.
- Fastening hole length - .500 in.
- Overall width - .75 in.
- Fastening hole center to clamping center - 1.0309 in.
- Fastening hole center to end of clamp - .437 in.
- Material thickness - .048 in.
- Material thickness tolerance - .002 in.
- Pack - 25 pieces
- Item weight - 1.50 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-543 GARDEN VALVE (107-243)
- GENERAL TOOLS Tubing Cutter (123R)
- ZORO SELECT Straight Copper Tubing, 1/16 in Outside Dia, 1 ft Length, Type K (8117)
- AEROCEL Self-Seal Insulation, Rubber, 7/8" x 1" Wall (764-AC7810SSPT)
- KMC KMC Stampings COL0409SS .25 in. Stainless Steel Medium Duty Clamp With Epdm Rubber Cushion .281 Screw Hole Diameter 50 Pieces (COL0409SS)
- KMC 2.25 in. Medium Duty Vinyl Cushion Tube Clamp, 5PK (COV3713Z1)
- KMC .312 in. Dia Medium Duty Rubber Cushion Clamp .281 Hole, 50PK (COL0509Z1)
- ZSI Cushioned Clamp Strut Mounted, (018T022)
- ZSI CushionedClampStrutMounted, TubeSz1 1/8In (018NS022)
- KIPP Tube clamps swivel base aluminum, metric (K0490.540)
- DIXON Toggle Sanitary Clamp, 3 in Tube, 304 SS, Domestic (13MHLA300)
- Kmc Pipe & Tube Clamps