Shop All Cable Clamps & Clips
Kmc
KMC Stampings COV1613Z1 .312 in. Dia Medium Duty Vinyl Cushion Clamp .406 Hole 50 Pieces
Mfr # COV1613Z1
Zoro # G204010413
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COV1613Z1
- Zoro # G204010413
- UPC # 848790007393
- Country of Origin China
- Category Cable Clamps & Clips
Description
Features
- Vinyl plastisol coated
- Chem-treated g-90 per astm a653/a653m for corrosion resistance
- Material - Hot-dipped galvanized steel, chem-treated g90
- Color / finish - Black vinyl plastisol cushion
- Nominal size - 15/16 in.
- Clamping diameter - .937 in.
- Fastening hole diameter - .406 in.
- Fastening hole length - .375 in.
- Overall width - .500 in.
- Fastening hole center to clamping center - .875 in.
- Fastening hole center to end of clamp - .312 in.
- Material thickness - .048 in.
- Material thickness tolerance - .002 in.
- Pack of 50 pieces
- Item weight - 1.50 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Round Brass Flr Box Flange Cover Comb (SF39253A)
- OK INDUSTRIES 28 AWG Wire Wrapping Wire 100 ft. RD (KSW28R-0100)
- ENM Hour Meter, LCD, Flush Mount, LCD, 6 Digit (T1141BB)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK92)
- KMC Clamp, Cushioned, EPDM, Dia 5/8 In, PK25 (COL1009AL)
- KMC Cable Clamp, 7/16" dia., 3/4" W, PK50 (COV0813Z1)
- KMC .38 in. Diameter Stainless Rubber Cushioned Loop Clamp .281 Screw Hole Diameter, 25PK (COL0609SS)
- KMC Cable Clamp, 3/16" dia., 3/4" W, PK50 (CO0313Z1)
- KMC Cable Clamp, 3/4" dia., 1/2" W, PK10 (CFV1309Z1)
- KMC Cable Clamp, 4" dia., 3/4" W, PK5 (COV6513Z1)
- MIDWEST FASTENER 5/16" Cable Fastener 100PK (51099)
- Kmc Cable Clamps & Clips