Shop All Cable Clamps & Clips
Kmc
KMC Stampings COV1213Z1 .687 in. Dia Medium Duty Vinyl Cushion Clamp .406 Hole 50 Pieces
Mfr # COV1213Z1
Zoro # G504010380
product price: $56.75
/ea
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COV1213Z1
- Zoro # G504010380
- UPC # 848790007300
- Country of Origin China
- Category Cable Clamps & Clips
Description
Features
- Vinyl plastisol coated
- Chem-treated g-90 per astm a653/a653m for corrosion resistance
- Material - Hot-dipped galvanized steel, chem-treated g90
- Color / finish - Black vinyl plastisol cushion
- Clamping diameter - .687 in.
- Fastening hole diameter - .406 in.
- Fastening hole length - .375 in.
- Overall width - .500 in.
- Fastening hole center to clamping center - .75 in.
- Fastening hole center to end of clamp - .312 in.
- Material thickness - .048 in.
- Material thickness tolerance - .002 in.
- Pack of 50 pieces
- Item weight - 2.39 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compress Conct, 300 kcmil (24C412)
- TRIPP LITE Surge Protector Power Strip 12 Outlet 2 USB Ports Tel/Modem/Coax (TLP128TTUSBB)
- LEVITON Outlet Strip, 15 A, 15 ft Cord L, 6 Outlets (53C6M-1S5)
- KLASS TOOLS 15" x 3 mm White Zip Ties, Cable Ties (40 Zip Ties), 40PK (KLA-CON-ZIP-WHI-1503x40)
- KMC Cable Clamp, 1" dia., 5/8" W, PK10 (CDV1611Z1)
- KMC Cable Clamp, 3/4" dia., 1/2" W, PK10 (CFV1309Z1)
- KMC Cable Clamp, 4" dia., 3/4" W, PK5 (COV6513Z1)
- KMC Cable Clamp, 3" dia., 1/2" W, PK5 (COL4809Z1)
- KMC Cable Clamp, 1" dia., 1" W, PK10 (CDV1617Z1)
- KMC Cable Clamp, 9/16" dia., 1/2" W, PK50 (CO0909Z1)
- KLEIN TOOLS Self-Adhesive Cable Mounting Clips, 3-Slot (10-Pack) (450-410)
- Kmc Cable Clamps & Clips