Shop All Cable Clamps & Clips
Kmc
KMC Stampings COL4809Z1 3 in. Medium Duty Clamp With Epdm Rubber Cushion .281 Screw Hole Pack - 10 Pieces
Mfr # COL4809Z1
Zoro # G904010362
product price: $68.75
/ea
$68.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COL4809Z1
- Zoro # G904010362
- UPC # 848790050474
- Country of Origin China
- Category Cable Clamps & Clips
Description
Features
- Epdm rubber cushion.
- Temp. Range - -30° to 180° f.
- Chem-treated g-90 per astm a653/a653m for corrosion resistance.
- Rohs compliant.
- Series - Col.
- Material - Hot-dipped galvanized steel, chem-treated g90.
- Color / finish - Epdm black cushion.
- Nominal size - 3 in.
- Clamping diameter - 3 in.
- Fastening hole diameter - .281 in.
- Fastening hole length - .375 in.
- Overall width - .500 in.
- Fastening hole center to clamping center - 2 in.
- Fastening hole center to end of clamp - .312 in.
- Material thickness - .048 in.
- Material thickness tolerance - .002 in.
- Pack - 2.
- Item weight - .204 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (HF361R)
- LUTRON Receptacles, USB, Tamper-Resistant, Biscuit (SCR-15-UBTR-BI)
- POMONA ELECTRONICS Electrical Box, Shielded Box, Aluminum, Rectangular (3752)
- SUPCO Wire Connector, T1150C, PK100 (T1150C)
- KMC Cable Clamp, 5/16" dia., 1/2" W, PK25 (COL0509SS)
- KMC Cable Clamp, 5/8" dia., 1" W, PK10 (COV1117Z1)
- KMC Cable Clamp, 3/16" dia., 1/2" W, PK50 (CO0309Z1)
- KMC Cable Clamp, 1" dia., 5/8" W, PK10 (CDV1611Z1)
- KMC Clamp, Cushioned, EPDM, Dia 5/8 In, PK25 (COL1009AL)
- KMC .38 in. Diameter Stainless Rubber Cushioned Loop Clamp .281 Screw Hole Diameter, 25PK (COL0609SS)
- MIDWEST FASTENER 5/16" Plastic wide Adhesive Clamps 10PK (66866)
- Kmc Cable Clamps & Clips