Shop All Cable Clamps & Clips
Kmc
KMC Stampings COL3609Z1 2.25 in. Medium Duty Clamp With Epdm Rubber Cushion - 25 Pieces
Mfr # COL3609Z1
Zoro # G904010393
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kmc
- MFR # COL3609Z1
- Zoro # G904010393
- UPC # 848790050436
- Country of Origin China
- Category Cable Clamps & Clips
Description
Features
- Epdm rubber cushion
- Temp. Range - -30 deg. To 180 deg. F
- Chem-treated g-90 per astm a653/a653m for corrosion resistance
- Rohs compliant
- Series - Col
- Medium duty
- Material - Hot-dipped galvanized steel, chem-treated g90
- Color / finish - Epdm black cushion
- Clamping diameter - 2.25 in.
- Fastening hole diameter - .281 in.
- Fastening hole length - .375 in.
- Overall width - .500 in.
- Fastening hole center to clamping center - 1.625 in.
- Fastening hole center to end of clamp - .312 in.
- Material thickness - .048 in.
- Material thickness tolerance - .002 in.
- Pack - 5 piece
- Item weight - .713 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Counter-Sunk Hex Head Plug, 3/4in. (S60700CSHP)
- DAYTON Push Button Control Station, 1NO/1NC, 25mm (20C794)
- NVENT HOFFMAN Fan Cords with Inline Thermostat, Black (ACORD2T)
- SUPERIOR ELECTRIC 30 AMP RV Receptacle NEMA TT-30R with Handle - ETL Approved (RVA1594)
- KMC Cable Clamp, 3-1/2" dia., 1/2" W, PK10 (COL3409Z1)
- KMC Cable Clamp, 3/4" dia., 1/2" W, PK10 (CFV1309Z1)
- KMC Clamp, Cushioned, EPDM, Dia 1 In, PK25 (COL1609AL)
- KMC .38 in. Diameter Stainless Rubber Cushioned Loop Clamp .281 Screw Hole Diameter, 25PK (COL0609SS)
- KMC Cable Clamp, 5/8" dia., 1" W, PK10 (COV1117Z1)
- KMC 5/16 In Dia. Aluminum, Rubber Cushion Clamp, 0.281 Hole (COL0509AL)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCS50-S8-C)
- Kmc Cable Clamps & Clips