Shop All Galvanized Pipe Fittings
Kmc
KMC Stampings COL3213Z1 2 in. Galvanized Steel in. .406 in. Hole Diameter Epdm Cushion Clamp Pack - 25 Pieces
Mfr # COL3213Z1
Zoro # G604009956
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COL3213Z1
- Zoro # G604009956
- UPC # 848790007065
- Country of Origin China
- Category Galvanized Pipe Fittings
Description
Features
- Epdm rubber cushion
- Temperature range: -50 to 350 degree f.
- 304 stainless steel
- Rohs compliant
- Series - Col
- Material - 304 stainless steel
- Color / finish - Epdm black cushion
- Nominal size - 2
- Clamping diameter - 2 in.
- Fastening hole diameter - .406 in.
- Fastening hole length - .500 in.
- Overall width - .75 in.
- Fastening hole center to clamping center - 1.625 in.
- Fastening hole center to end of clamp - .437 in.
- Material thickness - .048 in.
- Material thickness tolerance - .002 in.
- Item weight - 1.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 25m, PK20 (155389-75)
- RHEEM Ignition Control-hs7 (SP10758)
- ZORO SELECT Square Head Plug, Aluminum, 3/4", MNPT (ZUSA-PF-9581)
- ZORO SELECT Reduce Coupling, 2-1/2"x1-1/2", 316, Thrd (4381036600)
- ANVIL 2" x 2" x 1-1/4" FNPT Galvanized Reducing Tee (0311049001)
- ZORO SELECT 2" FNPT Galvanized Coupling (5P924)
- ZORO SELECT Galv.Nipple, Welded, 2 x 126 (793LM0)
- LEGEND VALVE 1/2" GALV SIDE OUTLET ELBOW (352-053C)
- B & K STZ Industries 3/8 in. FIP each X 3/8 in. D FIP Galvanized Malleable Iron 90 Degree Elbow (311UPE90-38)
- ZORO SELECT Tee, 3", 300 gal. (4316012568)
- LDR INDUSTRIES 2 IN X 1 IN GALVANIZED REDUCING COUPLING (501855)
- Kmc Fittings