Shop All Galvanized Pipe Fittings
Kmc
KMC Stampings COL3209Z1 2 in. Galvanized Steel in. .281 in. Hole Diameter Epdm Cushion Clamp Pack - 25 Pieces
Mfr # COL3209Z1
Zoro # G904009939
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kmc
- MFR # COL3209Z1
- Zoro # G904009939
- UPC # 848790007058
- Country of Origin China
- Category Galvanized Pipe Fittings
Description
Features
- Epdm rubber cushion
- Temperature range: -50 to 350 degree f.
- 304 stainless steel
- Rohs compliant
- Series - Col
- Material - 304 stainless steel
- Color / finish - Epdm black cushion
- Nominal size 2
- Clamping diameter - 2 in.
- Fastening hole diameter - .281 in.
- Fastening hole length - .375 in.
- Overall width - .500 in.
- Fastening hole center to clamping center - 1.5 in.
- Fastening hole center to end of clamp - .312 in.
- Material thickness - .048 in.
- Material thickness tolerance - .002 in.
- Item weight - .81 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Stem (333-020JKABRBF)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 8 in. L Freezeless Sillcock (14P-8-MH)
- DURA-BLOK Pipe Support Block, 10.06 to 11.56 In H (DBM-3/4)
- INTERSTATE PNEUMATICS Brass 6 PK (FST66RT-D6)
- KMC KMC Stampings COL3213Z1 2 in. Galvanized Steel in. .406 in. Hole Diameter Epdm Cushion Clamp Pack - 25 Pieces (COL3213Z1)
- ANVIL 1" MNPT x 3/4" FNPT Galvanized Face Bushing (0319911301)
- ANVIL 3/4" x 1/2" FNPT Galvanized 90 Degree Reducing Elbow (0311007801)
- THRIFCO PLUMBING 1-1/4 Inch x 3/4 Inch Galvanized Steel Hex Bushing (5218069)
- ANVIL 4" x 2" FNPT Galvanized Reducer (0311093009)
- ZORO SELECT 3/4" x 3/4" x 1" FNPT Galvanized Reducing Tee (5P864)
- ZORO SELECT 2-1/2" x 2" FNPT Galvanized Reducer (2WJ66)
- Kmc Fittings