Shop All Cable Clamps & Clips
Kmc
KMC Stampings COL3009SS 1.88 in. Stainless Steel Medium Duty Clamp With Epdm Rubber Cushion .281 Screw Hole Diameter Pack - 10 Pieces
Mfr # COL3009SS
Zoro # G904009885
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kmc
- MFR # COL3009SS
- Zoro # G904009885
- UPC # 848790050399
- Country of Origin China
- Category Cable Clamps & Clips
Description
Features
- Epdm rubber cushion
- Temperature range: -50 to 350 degree f.
- 304 stainless steel
- Rohs compliant
- Series - Col
- Material - 304 stainless steel
- Color / finish - Epdm black cushion
- Clamping diameter - 1.875 in.
- Fastening hole diameter - .281 in.
- Fastening hole length - .375 in.
- Overall width - .500 in.
- Fastening hole center to clamping center - 1.4059 in.
- Fastening hole center to end of clamp - .312 in.
- Material thickness - .048 in.
- Material thickness tolerance - .002 in.
- Item weight - .804 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Fan Cords with Inline Thermostat, Black (ACORD2T)
- FESTO Proximity Sensor CRSMT-8M-PS-24V-K-0, 3-M8D (CRSMT-8M-PS-24V-K-0,3-M8D)
- NVENT CADDY Conduit Clamp, 1 In EMT, Silver (SCH16B)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 3 PH 120/208V, 30A, Black (GFHW430)
- KMC Cable Clamp, 5/8" dia., 5/8" W, PK10 (COL1011SS)
- KMC Cable Clamp, 9/16" dia., 1" W, PK10 (COV1017Z1)
- KMC Cable Clamp, 3" dia., 1" W, PK5 (COV4917Z1)
- KMC Cable Clamp, 1" dia., 1/2" W, PK10 (COL1609SSS)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (COL0409SSS)
- KMC Cable Clamp, 3" dia., 1/2" W, PK5 (COL4809Z1)
- ZSI SSN Loop Clamp, 3/16x1/2", 0.281" Hole, SS (SSN-03)
- Kmc Cable Clamps & Clips