Shop All Galvanized Pipe Fittings
Kmc
KMC Stampings COL2813Z1 1.75 in. Galvanized Steel in. .406 in. Hole Diameter Epdm Cushion Clamp 25 Pieces
Mfr # COL2813Z1
Zoro # G604010211
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COL2813Z1
- Zoro # G604010211
- UPC # 848790007041
- Country of Origin China
- Category Galvanized Pipe Fittings
Description
Features
- Epdm rubber cushion
- Temp. Range: -30° to 180°f
- Chem-treated g-90 per astm a653/a653m for corrosion resistance
- Rohs compliant
- Series - col
- Material - Hot-dipped galvanized steel, chem-treated g90
- Color / finish - Epdm black cushion
- Clamping diameter - 1.75 in.
- Fastening hole diameter - .406 in.
- Fastening hole length - .500 in.
- Overall width - .75 in.
- Fastening hole center to clamping center - 1.468 in.
- Fastening hole center to end of clamp - .437 in.
- Material thickness - .048 in.
- Material thickness tolerance - .002 in.
- Pack - 25 pieces
- Item weight - 2.34 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/16" Compression x 1/8" MNPT Brass 90 Deg Elbow 10PK (169CA-5-2)
- WESTBRASS Universal Replacement Disposal Flange and Stopper in Powdercoated White (D2091-50)
- PENTAIR/OMNIFILTER 50Sediment Cartridge HeavyDuty10", 50Micron, (RS18-SS2-S18)
- SEALFLEX Coolant Hose, 1/8 in.Pipe, 12 in.L, Gray (02-12-M-N)
- KMC KMC Stampings COL3213Z1 2 in. Galvanized Steel in. .406 in. Hole Diameter Epdm Cushion Clamp Pack - 25 Pieces (COL3213Z1)
- LDR INDUSTRIES 311 B-134 1 X 3/4 GALV BUSHING (311B-134)
- LDR INDUSTRIES 309 14X212 NIPPLE 1/4X2-1/2 GALV PIPE (30914X212)
- LEGEND VALVE 1" GALVANIZED 90 ELBOW (352-005)
- ZORO SELECT Galv.Nipple, Seamless, 3/4 x 4 (793LW3)
- ZORO SELECT 2-1/2" x 1" FNPT Galvanized Reducer (2WJ63)
- ZORO SELECT 1-1/2" FNPT Galvanized 90 Degree Elbow (1MPC9)
- Kmc Galvanized Pipe Fittings