Shop All Galvanized Pipe Fittings
Kmc
KMC Stampings COL2809Z1 1.75 in. Galvanized Steel in. .281 in. Hole Diameter Epdm Cushion Clamp 25 Pieces
Mfr # COL2809Z1
Zoro # G304010146
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kmc
- MFR # COL2809Z1
- Zoro # G304010146
- UPC # 848790007034
- Country of Origin China
- Category Galvanized Pipe Fittings
Description
Features
- Epdm rubber cushion
- Temp. Range: -30° to 180°f
- Chem-treated g-90 per astm a653/a653m for corrosion resistance
- Rohs compliant
- Series - col
- Material - Hot-dipped galvanized steel, chem-treated g90
- Color / finish - Epdm black cushion
- Clamping diameter - 1.75 in.
- Fastening hole diameter - .281 in.
- Fastening hole length - .375 in.
- Overall width - .500 in.
- Fastening hole center to clamping center - 1.343 in.
- Fastening hole center to end of clamp - .312
- Material thickness - .048 in.
- Material thickness tolerance - .002 in.
- Pack - 25 pieces
- Item weight - 1.50 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 1/2" FNPT Galvanized Reducer (5P942)
- ZORO SELECT Tubing, Polyethylene, 1/2" I.D., 5/8" O.D. (ZUSA-HT-3349)
- CENTRAL BRASS Ball Lever Rod Group for 1109 (G-195-DST9)
- ELKAY Mop Holder, 3 Station Wall Mount, Wall Mount, 0 Hole (LK403)
- KMC KMC Stampings COL3213Z1 2 in. Galvanized Steel in. .406 in. Hole Diameter Epdm Cushion Clamp Pack - 25 Pieces (COL3213Z1)
- LEGEND VALVE 4" GALVANIZED UNION (352-451C)
- LEGEND VALVE 1-1/2" GALVANIZED UNION (352-447)
- LDR INDUSTRIES 311 U-2 UNION 2 GALV (311U-2)
- SOUTHLAND 1/2 In. Malleable Iron Galvanized Lock Nut (510-903HC)
- LEGEND VALVE 3/4" X 1/2" GALV. RED COUPLING (352-529C)
- ZORO SELECT 1" FNPT Galvanized Cap (5P903)
- Kmc Galvanized Pipe Fittings