Shop All Galvanized Pipe Fittings
Kmc
KMC Stampings COL2409Z1 1.5 in. Galvanized Steel in. .281 in. Hole Diameter Epdm Cushion Clamp 25 Pieces
Mfr # COL2409Z1
Zoro # G704009948
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COL2409Z1
- Zoro # G704009948
- UPC # 848790007010
- Country of Origin China
- Category Galvanized Pipe Fittings
Description
Features
- Epdm rubber cushion
- Temp. Range: -30° to 180°f
- Chem-treated g-90 per astm a653/a653m for corrosion resistance
- Rohs compliant
- Series - col
- Material - Hot-dipped galvanized steel, chem-treated g90
- Color / finish - Epdm black cushion
- Clamping diameter - 1.5 in.
- Fastening hole diameter - .281 in.
- Fastening hole length - .375 in.
- Overall width - .500 in.
- Fastening hole center to clamping center - 1.218 in.
- Fastening hole center to end of clamp - .312
- Material thickness - .048 in.
- Material thickness tolerance - .002 in.
- Pack - 25 pieces
- Item weight - 1.50 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Spout Reach: 4.13" (0122-ELS17)
- CASTELLO USA Daphne 69" White Acrylic Clawfoot Tub With Brushed Nickel Feet (CB-26-69-W-T-BN)
- SPEAKMAN 1/2" Neo Tub Spout 5-3/4"L, Polished Chrome (S-1557)
- MOSMATIC Rotary Union, NPTF X NPTM, WDB Swivel (43.252)
- KMC KMC Stampings COL3213Z1 2 in. Galvanized Steel in. .406 in. Hole Diameter Epdm Cushion Clamp Pack - 25 Pieces (COL3213Z1)
- ZORO SELECT Galv.Nipple, Welded, 3 x 72 (793LP1)
- ZORO SELECT Galv.Nipple, Seamless, 1 x 2 (793LW8)
- LEGEND VALVE 1" GALV. SQUARE HEAD PLUG (352-405)
- PROPLUS 3/4 Lead Free Galvanized Malleable Fitting Coupling Silver (44169)
- LEGEND VALVE 3/4" GALVANIZED COUPLING (352-504)
- LEGEND VALVE 1-1/4 X 1 GALV. RED COUPLING (352-537)
- Kmc Fittings