Shop All Pipe & Tube Clamps
Kmc
KMC Stampings COL1613Z1 1 in. Diameter Rubber Cushion Clamp .406 Screw Hole Diameter Col Series 25 Pieces
Mfr # COL1613Z1
Zoro # G604057261
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COL1613Z1
- Zoro # G604057261
- UPC # 848790006952
- Country of Origin China
- Category Pipe & Tube Clamps
Description
Features
- Epdm rubber cushion
- Temp. Range: -30° to 180°f
- Chem-treated g-90 per astm a653/a653m for corrosion resistance
- Rohs compliant
- Series - Col
- Material - Hot-dipped galvanized steel, chem-treated g90
- Color / finish - Epdm black cushion
- Nominal size - 1 in.
- Clamping diameter - 1 in.
- Fastening hole diameter - .406 in.
- Fastening hole length - .500 in.
- Overall width - .75 in.
- Fastening hole center to clamping center - 1.093 in.
- Fastening hole center to end of clamp - .437
- Material thickness - .048 in.
- Material thickness tolerance - .002 in.
- Pack - 25 pieces
- Item weight - 1.20 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Male Straight, 1" QC x NPT Male (ZUSA-STF-BW-145)
- BANJO 3/4" Male Adapter x Hose Shank Cam Lever Coupling (075E)
- ZORO SELECT 1-1/4" FNPT Galvanized Floor Flange (5P970)
- APOLLO VALVES 1-1/4" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10601)
- KMC KMC Stampings COL0409SS .25 in. Stainless Steel Medium Duty Clamp With Epdm Rubber Cushion .281 Screw Hole Diameter 50 Pieces (COL0409SS)
- KMC .312 in. Dia Medium Duty Rubber Cushion Clamp .281 Hole, 50PK (COL0509Z1)
- KMC 2.25 in. Medium Duty Vinyl Cushion Tube Clamp, 5PK (COV3713Z1)
- ZSI Cushioned Clamp, Insulation Type, 2.95" L (UX3834)
- ZSI Beta Clamp Assembly, Single, 1/2 In Pipe (S3014S)
- ZSI Beta Clamps, Standard, 1-1/2 In Pipe, AL (S6030S-AL)
- ELDON JAMES Mini Clamp, 15/32 In Min Dia, Black, PK10 (HC-D-10PK)
- Kmc Plumbing Accessories