Shop All Pipe & Tube Clamps
Kmc
KMC Stampings COL1609Z1 1 in. Diameter Rubber Cushion Clamp .281 Screw Hole Diameter Col Series 50 Pieces
Mfr # COL1609Z1
Zoro # G204057227
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COL1609Z1
- Zoro # G204057227
- UPC # 848790006945
- Country of Origin China
- Category Pipe & Tube Clamps
Description
Features
- Epdm rubber cushion
- Temp. Range: -30° to 180°f
- Chem-treated g-90 per astm a653/a653m for corrosion resistance
- Rohs compliant
- Series - Col
- Material - Hot-dipped galvanized steel, chem-treated g90
- Color / finish - Epdm black cushion
- Nominal size - 1 in.
- Clamping diameter - 1 in.
- Fastening hole diameter - .281 in.
- Fastening hole length - .375 in.
- Overall width - .500 in.
- Fastening hole center to clamping center - .9679 in.
- Fastening hole center to end of clamp - .312
- Material thickness - .032 in.
- Material thickness tolerance - .002 in.
- Pack - 25 pieces
- Item weight - .84 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Repair Part A1047A-Bx Dbp Dia Kt 0.25 Ur Boxed (3301142)
- ZORO SELECT 1-1/4" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017830)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1 in Tube Size, Plastic, White (PSEI013628)
- EXCELON Tubing (41310580)
- KMC 2.25 in. Medium Duty Vinyl Cushion Tube Clamp, 5PK (COV3713Z1)
- KMC .312 in. Dia Medium Duty Rubber Cushion Clamp .281 Hole, 50PK (COL0509Z1)
- KMC KMC Stampings COL0409SS .25 in. Stainless Steel Medium Duty Clamp With Epdm Rubber Cushion .281 Screw Hole Diameter 50 Pieces (COL0409SS)
- BREEZE T-Bolt, 8.25", 302 SS Bolt, PK10 (B9222-0825 SS B)
- ZSI Loop Clamp, Galvanized Steel, 1-5/16" Tube (LVZ-21)
- ZSI Cushion Claw, 1/2 In OD EMT, Strut Mount (EMT-1/2)
- APACHE Micro Worm Gear Clamp, 5/16" to 5/8" (48017000)
- Kmc Plumbing Accessories