Shop All Pipe & Tube Clamps
Kmc
KMC Stampings COL1413Z1 .875 in. Dia Medium Duty Rubber Cushion Clamp .406 Hole 25 Pieces
Mfr # COL1413Z1
Zoro # G004057175
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COL1413Z1
- Zoro # G004057175
- UPC # 848790006921
- Country of Origin China
- Category Pipe & Tube Clamps
Description
Features
- Epdm rubber cushion
- Chem-treated g-90 per astm a653/a653m for corrosion resistance
- Material - Hot-dipped galvanized steel, chem-treated g90
- Color / finish - Epdm black cushion
- Clamping diameter - .875 in.
- Fastening hole diameter - .406 in.
- Fastening hole length - .375 in.
- Overall width - .500 in.
- Fastening hole center to clamping center - .906 in.
- Fastening hole center to end of clamp - .312 in.
- Material thickness - .032 in.
- Material thickness tolerance - .002 in.
- Pack of 50 pieces
- Item weight - 1.39 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 2" TOE PVC Pipe Nipple Sch 80 (1887-020)
- THRIFCO PLUMBING Lf953s 1/2 X 3/8c Push-Fit Straight Stop (6625133)
- PROPLUS BRASS 90 DEGREE ELBOW, 1/4, LEAD FREE (100-4)
- ACORN CONTROLS Acorn Controller (0715-002-001)
- KMC 2.25 in. Medium Duty Vinyl Cushion Tube Clamp, 5PK (COV3713Z1)
- KMC .312 in. Dia Medium Duty Rubber Cushion Clamp .281 Hole, 50PK (COL0509Z1)
- KMC KMC Stampings COL0409SS .25 in. Stainless Steel Medium Duty Clamp With Epdm Rubber Cushion .281 Screw Hole Diameter 50 Pieces (COL0409SS)
- APACHE Std Worm Gear Clamp, 9/16" to 1-1/16" (48001505)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 25/64 in. (900729-19)
- BEHRINGER Tube Clamp Kit, Tube 1 1/2In, Carbon Steel (R7H5150-PP)
- ZSI Beta Clamp Assembly, Twin, 1 In Tube (T3016S)
- Kmc Pipe & Tube Clamps