Shop All Pipe & Tube Clamps
Kmc
KMC Stampings COL1209Z1 .75 in. Dia Medium Duty Rubber Cushion Clamp .281 Hole 50 Pieces
Mfr # COL1209Z1
Zoro # G804057115
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COL1209Z1
- Zoro # G804057115
- UPC # 848790006884
- Country of Origin China
- Category Pipe & Tube Clamps
Description
Features
- Epdm rubber cushion
- Chem-treated g-90 per astm a653/a653m for corrosion resistance
- Material - hot-dipped galvanized steel, chem-treated g90
- Color / finish - Epdm black cushion
- Clamping diameter - .75 in.
- Fastening hole diameter - .281 in.
- Fastening hole length - .375 in.
- Overall width - .500 in.
- Fastening hole center to clamping center - .8429 in.
- Fastening hole center to end of clamp - .312 in.
- Material thickness - .032 in.
- Material thickness tolerance - .002 in.
- Pack of 50 pieces
- Item weight - 1.40 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 3", Schedule 80, 300 psi Max Pressure (SL300-90)
- ZORO SELECT Tubing, Poly, 3/8 In, 150 PSI, 100 Ft, Yellow (PU38-AY)
- KISSLER Cold Cartridge, Ceramic, Brass, Gerber (86-986)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-104-9000-12p-3063)
- KMC 2.25 in. Medium Duty Vinyl Cushion Tube Clamp, 5PK (COV3713Z1)
- KMC KMC Stampings COL0409SS .25 in. Stainless Steel Medium Duty Clamp With Epdm Rubber Cushion .281 Screw Hole Diameter 50 Pieces (COL0409SS)
- KMC .312 in. Dia Medium Duty Rubber Cushion Clamp .281 Hole, 50PK (COL0509Z1)
- ZSI Cushioned Clamp, Polyurethane, 7/8" Tube (UX7834)
- HYDRA-ZORB Insulation Coupling 1-1/8" OD x 1" Wall, 8-Series for Elastomeric (828112)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-1/4 in. Tube, Steel (HT20)
- ZSI Cushion Clamp Clamp, 1 In Wall, 1-7/8 In (UX17810)
- Kmc Plumbing Accessories