Shop All Pipe & Tube Clamps
Kmc
KMC Stampings COL1109Z1 .687 in. Dia Medium Duty Rubber Cushion Clamp .281 Hole 50 Pieces
Mfr # COL1109Z1
Zoro # G804057184
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COL1109Z1
- Zoro # G804057184
- UPC # 848790006860
- Country of Origin China
- Category Pipe & Tube Clamps
Description
Features
- Epdm rubber cushion
- Chem-treated g-90 per astm a653/a653m for corrosion resistance
- Material hot-dipped galvanized steel, chem-treated g90
- Color / finish epdm black cushion
- Clamping diameter - .687 in.
- Fastening hole diameter - .281 in.
- Fastening hole length - .375 in.
- Overall width - .500 in.
- Fastening hole center to clamping center - .812 in.
- Fastening hole center to end of clamp - .312 in.
- Material thickness - .032 in.
- Material thickness tolerance - .002 in.
- Pack of 50 pieces
- Item weight - 1.20 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cushion Claw, 1/2 In OD Tube, (CLS-08)
- LEGEND VALVE 1" T-421 GLOBE VALVE (103-105)
- MILWAUKEE VALVE Gate Valve, Class 150, 3/4 In. (1150 3/4)
- SPRINGER PARTS KIT, FPM SEAL- TF W62 2.0"; Replaces Waukesha Cherry-Burrell 134628V-2 (134628V-2SP)
- KMC .312 in. Dia Medium Duty Rubber Cushion Clamp .281 Hole, 50PK (COL0509Z1)
- KMC KMC Stampings COL0409SS .25 in. Stainless Steel Medium Duty Clamp With Epdm Rubber Cushion .281 Screw Hole Diameter 50 Pieces (COL0409SS)
- KMC 2.25 in. Medium Duty Vinyl Cushion Tube Clamp, 5PK (COV3713Z1)
- ZORO SELECT Heavy Duty Clamp, T304 Stainless Steel, For Tube Size: 3 in (691-10243)
- NVENT CADDY Tubing Strut Clip, Size 1/2 In (TSM0062)
- ZORO SELECT 130Hose Clamp Assort, 201SS (999030671070)
- ANVIL Split-Ring Hanger, 2.125"H, Iron (560018980)
- Kmc Plumbing Accessories