Shop All Pipe & Tube Clamps
Kmc
KMC Stampings COL1009Z1 .625 in. Dia Medium Duty Rubber Cushion Clamp .281 Hole 50 Pieces
Mfr # COL1009Z1
Zoro # G904057152
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kmc
- MFR # COL1009Z1
- Zoro # G904057152
- UPC # 848790006846
- Country of Origin China
- Category Pipe & Tube Clamps
Description
Features
- Epdm rubber cushion
- Chem-treated g-90 per astm a653/a653m for corrosion resistance
- Material - hot-dipped galvanized steel, chem-treated g90
- Color / finish - Epdm black cushion
- Clamping diameter - .625 in.
- Fastening hole diameter - .281 in.
- Fastening hole length - .375 in.
- Overall width - .500 in.
- Fastening hole center to clamping center - .781 in.
- Fastening hole center to end of clamp - .312 in.
- Material thickness - .032 in.
- Material thickness tolerance - .002
- Pack of 50 pieces
- Item weight - 1.20 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE LF Brass Crimp PEX Ball Valve, 1/2" (T-412G)
- DEARBORN BRASS Faceplate, Standard, 3in, Chrome (4504-1)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1-1/4 in Pipe Size (835-012SR)
- LEGEND VALVE 1/2" x 12" TM-550P ASTM 1960 (108-045)
- KMC 2.25 in. Medium Duty Vinyl Cushion Tube Clamp, 5PK (COV3713Z1)
- KMC .312 in. Dia Medium Duty Rubber Cushion Clamp .281 Hole, 50PK (COL0509Z1)
- KMC KMC Stampings COL0409SS .25 in. Stainless Steel Medium Duty Clamp With Epdm Rubber Cushion .281 Screw Hole Diameter 50 Pieces (COL0409SS)
- ELESA Square tube connectors, STC.25-2A-2W-A-C9 (STC-A)
- ANVIL 261 18 GAL STEEL RISER CLAMP (0500361183)
- FLEX-STRUT Tubing Clamp, O.D., 1-Hole, 5/16" (FS-7730-5/16 E/G)
- ZSI Cushion Clamp Clamp, 1 In Wall, 5/8 In (UX5810)
- Kmc Plumbing Accessories