Shop All Pipe & Tube Clamps
Kmc
KMC Stampings COL0909Z1 .562 in. Dia Medium Duty Rubber Cushion Clamp .281 Hole 50 Pieces
Mfr # COL0909Z1
Zoro # G604057216
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kmc
- MFR # COL0909Z1
- Zoro # G604057216
- UPC # 848790006822
- Country of Origin China
- Category Pipe & Tube Clamps
Description
Features
- Epdm rubber cushion
- Chem-treated g-90 per astm a653/a653m for corrosion resistance
- Material - hot-dipped galvanized steel, chem-treated g90
- Color / finish - Epdm black cushion
- Clamping diameter - .562 in.
- Fastening hole diameter - .281 in.
- Fastening hole length - .375 in.
- Overall width - .500 in.
- Fastening hole center to clamping center - .75 in.
- Fastening hole center to end of clamp - .312 in.
- Material thickness - .032 in.
- Material thickness tolerance - .002 in.
- Pack of 50 pieces
- Item weight - 1.00 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-5/8" Ratcheting Pipe Cutter Replacement Blade (48-22-4211)
- JONES STEPHENS 12 in. Water Meter Box and Solid Black Lid (M12009)
- KOHLER Avid Robe Hook (97499-CP)
- PERFECT PUTTY Sink Strainer, Chrome, 3-1/2"L, Zinc/Rubber (59-3060)
- KMC 2.25 in. Medium Duty Vinyl Cushion Tube Clamp, 5PK (COV3713Z1)
- KMC .312 in. Dia Medium Duty Rubber Cushion Clamp .281 Hole, 50PK (COL0509Z1)
- KMC KMC Stampings COL0409SS .25 in. Stainless Steel Medium Duty Clamp With Epdm Rubber Cushion .281 Screw Hole Diameter 50 Pieces (COL0409SS)
- KIPP Tube clamps cross aluminum (K0472.55050)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, 304SS (SHT51315-PP)
- APACHE Micro Worm Gear Clamp, 5/16" to 5/8" (48017000)
- BEHRINGER Tube Clamp Kit, Tube Sz 1/2 In, 316SS (BSBX3050-SP)
- Kmc Pipe & Tube Clamps