Shop All Pipe & Tube Clamps
Kmc
KMC Stampings COL0909SS .56 in. Stainless Steel Medium Duty Clamp With Epdm Rubber Cushion .281 Screw Hole Diameter 25 Pieces
Mfr # COL0909SS
Zoro # G504057248
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COL0909SS
- Zoro # G504057248
- UPC # 848790050160
- Country of Origin China
- Category Pipe & Tube Clamps
Description
Features
- Epdm rubber cushion
- Temp. Range: -50° to 350°f
- Rohs compliant
- Series - Col
- Material - 304 stainless steel
- Color / finish - Epdm black cushion
- Clamping diameter - .562 in.
- Fastening hole diameter - .281 in.
- Fastening hole length - .375 in.
- Overall width - .500 in.
- Fastening hole center to clamping center - .75 in.
- Fastening hole center to end of clamp - .312
- Material thickness - .032 in.
- Material thickness tolerance - .002 in.
- Pack - 25 pieces
- Item weight - .51 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MBSPT x MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (461-015BSNP)
- GENOVA COUPLE NYLON 1"" PLXPL (360110)
- ZORO SELECT 3/4" x 1/8" MNPT x FNPT 304 SS Hex Bushing (400B113N034018)
- TIGRE USA 6 Plug Sewer And Drain (36-696)
- KMC .312 in. Dia Medium Duty Rubber Cushion Clamp .281 Hole, 50PK (COL0509Z1)
- KMC 2.25 in. Medium Duty Vinyl Cushion Tube Clamp, 5PK (COV3713Z1)
- KMC KMC Stampings COL0409SS .25 in. Stainless Steel Medium Duty Clamp With Epdm Rubber Cushion .281 Screw Hole Diameter 50 Pieces (COL0409SS)
- DIXON Worm Gear Clamp, 2-1/2 to 5-1/2 in Clamp, SS Band, Domestic (HSS80)
- ZSI Beta Clamp Assembly, Single, 1 In Tube (S3016S)
- ZSI CushionedClampStrutMounted, PipeSz 3/8 In (011N014)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/2 in. Pipe, Steel (CN30P)
- Kmc Plumbing Accessories