Shop All Pipe & Tube Clamps
Kmc
KMC Stampings COL0813Z1 .5 in. Dia Medium Duty Rubber Cushion Clamp .406 Hole 50 Pieces
Mfr # COL0813Z1
Zoro # G904057176
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COL0813Z1
- Zoro # G904057176
- UPC # 848790006815
- Country of Origin China
- Category Pipe & Tube Clamps
Description
Features
- Epdm rubber cushion
- Chem-treated g-90 per astm a653/a653m for corrosion resistance
- Material - hot-dipped galvanized steel, chem-treated g90
- Color / finish - Epdm black cushion
- Clamping diameter - .500 in.
- Fastening hole diameter - .406 in.
- Fastening hole length - .375 in.
- Overall width - .500 in.
- Fastening hole center to clamping center - .656 in.
- Fastening hole center to end of clamp - .312 in.
- Material thickness - .032 in.
- Material thickness tolerance - .002 in.
- Pack of 50 pieces
- Item weight - 2.20 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSTORY GLOBAL 2-1/2"Dia x 20"L 50 Micron String Wound FIlter (GSGWFWC50S5TX1)
- GC VALVES 1" NPT, 2-Way Nylon Solenoid Valve, Closed, Buna, 120/60 (S211GF02NPFG9)
- USA INDUSTRIALS Clear PVC Tubing -1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-70)
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 1" Wall (DGT11010S)
- KMC .312 in. Dia Medium Duty Rubber Cushion Clamp .281 Hole, 50PK (COL0509Z1)
- KMC 2.25 in. Medium Duty Vinyl Cushion Tube Clamp, 5PK (COV3713Z1)
- KMC KMC Stampings COL0409SS .25 in. Stainless Steel Medium Duty Clamp With Epdm Rubber Cushion .281 Screw Hole Diameter 50 Pieces (COL0409SS)
- BEHRINGER Tube Clamp Kit, Tube Sz 3 In, Carbon Steel (SH7300-PP)
- DIXON TBolt Clamp, ST, Bolt, 2.886", 3.182" (TBC312)
- RUBBERFAB Hinge Clamp, Nylon, 4 In Pipe (13MHHM-NGW-400)
- ANVIL Riser Clamp, Pipe Sz 2 In, 10 1/4 In L (0500173562)
- Kmc Pipe & Tube Clamps