Shop All Pipe & Tube Clamps
Kmc
KMC Stampings COL0809AL .5 in. Aluminum Medium Duty Clamp With Epdm Rubber Cushion .281 Screw Hole Diameter 50 Pieces
Mfr # COL0809AL
Zoro # G904057299
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kmc
- MFR # COL0809AL
- Zoro # G904057299
- UPC # 848790050153
- Country of Origin China
- Category Pipe & Tube Clamps
Description
Features
- Epdm rubber cushion
- Rohs compliant
- Series - Col
- Material - Aluminum
- Color / finish - Epdm black cushion
- Clamping diameter - .500 in.
- Fastening hole diameter - .281 in.
- Fastening hole length - .375 in.
- Overall width - .500 in.
- Fastening hole center to clamping center - .656 in.
- Fastening hole center to end of clamp - .312
- Material thickness - .032 in.
- Material thickness tolerance - .002 in.
- Pack - 25 pieces
- Item weight - .51 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FGHT x MGHT PVC Ball Valve Inline (7050090)
- HOFFMAN 62 VACUUM BREAKR 3/4 in. (401446)
- APOLLO VALVES Safety Relief Valve, 3/4 In, 75 psi, Bronze, BtuH: 1, 686, 000 (1060415)
- LEGRIS 8mm Compression Brass Sleeve 50PK (0124 08 00)
- KMC 2.25 in. Medium Duty Vinyl Cushion Tube Clamp, 5PK (COV3713Z1)
- KMC .312 in. Dia Medium Duty Rubber Cushion Clamp .281 Hole, 50PK (COL0509Z1)
- KMC KMC Stampings COL0409SS .25 in. Stainless Steel Medium Duty Clamp With Epdm Rubber Cushion .281 Screw Hole Diameter 50 Pieces (COL0409SS)
- BREEZE T-Bolt, 2.31", Carbon Steel Bolt, PK10 (B9222-0238 B)
- SANITARY FOOD GRADE FITTINGS Adapter Tri-Clamp X MNPT 1 316L #7 (21MP-1X1-316L-7)
- DIXIE LINE CLAMPS Tube Clamp, 1/4in., 4 lines, PK25 (404)
- DIXON 1.5 in CLAMP x 150# FLANGE ADAPTER 316L (B38MP-R150)
- Kmc Pipe & Tube Clamps