Shop All Pipe & Tube Clamps
Kmc
KMC Stampings COL0709Z1 .437 in. Dia Medium Duty Rubber Cushion Clamp .281 Hole 50 Pieces
Mfr # COL0709Z1
Zoro # G304057219
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COL0709Z1
- Zoro # G304057219
- UPC # 848790006785
- Country of Origin China
- Category Pipe & Tube Clamps
Description
Features
- Epdm rubber cushion
- Chem-treated g-90 per astm a653/a653m for corrosion resistance
- Material - Hot-dipped galvanized steel, chem-treated g90
- Color / finish - Epdm black cushion
- Clamping diameter - .437 in.
- Fastening hole diameter - .281 in.
- Fastening hole length - .375 in.
- Overall width - .500 in.
- Fastening hole center to clamping center - .625 in.
- Fastening hole center to end of clamp - .312 in.
- Material thickness - .032 in.
- Material thickness tolerance - .002 in.
- Pack of 50 pieces
- Item weight - .87 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 2" x 48" L PVC Insulated Pipe Jacket (535299)
- PARKER 1" Compression x 3/4" MNPT Brass Male Connector 5PK (68CA-16-12)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Black (N2SB17)
- IN-SINK-ERATOR Gn1100 Chrome Faucet (F-GN1100C)
- KMC 2.25 in. Medium Duty Vinyl Cushion Tube Clamp, 5PK (COV3713Z1)
- KMC KMC Stampings COL0409SS .25 in. Stainless Steel Medium Duty Clamp With Epdm Rubber Cushion .281 Screw Hole Diameter 50 Pieces (COL0409SS)
- KMC .312 in. Dia Medium Duty Rubber Cushion Clamp .281 Hole, 50PK (COL0509Z1)
- HYDRA-ZORB Insulation Clamp, 1 1/2" Pipe x 1" Wall, 9-Series for Fiberglass (928190)
- KIPP Tube clamps cross aluminum (K0472.51818)
- STAUFF Tube Clamp, 1.40in H, 316 SS, Size 1/4in (CRA-106.4A-ACT-DP-AS-U-W5-K-642012)
- ZSI CushionedClampStrutMounted, TubeSz3 1/8In (050N056)
- Kmc Plumbing Accessories