Shop All Cable Clamps & Clips
Kmc
KMC Stampings COL0409AL .25 in. Aluminum Medium Duty Clamp With Epdm Rubber Cushion .281 Screw Hole Diameter 50 Pieces
Mfr # COL0409AL
Zoro # G504010052
product price: $98.69
/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc
- MFR # COL0409AL
- Zoro # G504010052
- UPC # 848790050078
- Country of Origin China
- Category Cable Clamps & Clips
Description
Features
- Epdm rubber cushion
- Temp. Range: -40° to 212°f
- Rohs compliant
- Series - Col
- Material - Aluminum
- Color / finish - Epdm black cushion
- Clamping diameter - .25 in.
- Fastening hole diameter - .281 in.
- Fastening hole length - .375 in.
- Overall width - .500 in.
- Fastening hole center to clamping center - .674 in.
- Fastening hole center to end of clamp - .312
- Material thickness - .032 in.
- Material thickness tolerance - .002 in.
- Pack - 25 pieces
- Item weight - .38 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illum Selector Switch, Chrome, 2P, 10A (30G315)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Toggle (PTC521GY)
- FLAMING RIVER Battery Disconnect Switch, Removable Key (FR1009)
- APC UPS Battery, Mfr. No. SMX750, SMX1000, 48V DC, Detachable Cable (APCRBC116)
- KMC 1/2 In Dia. Rubber Cushion Clamp 0.281 Hole (COL0809AL)
- KMC Cable Clamp, 1" dia., 1/2" W, PK10 (CFV1709Z1)
- KMC Cable Clamp, 1/2" dia., 1/2" W, PK10 (CFV0909Z1)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (CFV0509Z1)
- KMC Clamp, Cushioned, EPDM, Dia 1 In, PK25 (COL1609AL)
- KMC Cable Clamp, 9/16" dia., 1" W, PK10 (COV1017Z1)
- ZORO SELECT Half Clamp, Cushioned, Dia 1/2 In, PK50 (CHV0909Z1)
- Kmc Cable Clamps & Clips