Shop All Pneumatic Controls
Kmc Controls
VAV Control Kit, Fan Power+ Hot Water Reheat up to 55k btu
Mfr # KIT-1004
Zoro # G2696206
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pneumatic-Electric Relay, Control Zone Valve, Reset Volume Controller, Direct-Acting Two-Pipe Thermostat, Universal Thermostat Upgrade Kit, Damper Actuator, Tube Assemblies with Eyelets and 1/4 in Adapters
- Type Pneumatic
- For Use With Water Reheat
- Application Fan Power with Hot Water Reheat Up to 55K BtuH
- Features Kits Contain All Control Components Necessary To Field Replace Controls For Each Indicated Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kmc Controls
- MFR # KIT-1004
- Zoro # G2696206
- Country of Origin United States
- Category Pneumatic Controls
Details
Item | VAV Control Kit |
Includes | Pneumatic-Electric Relay, Control Zone Valve, Reset Volume Controller, Direct-Acting Two-Pipe Thermostat, Universal Thermostat Upgrade Kit, Damper Actuator, Tube Assemblies with Eyelets and 1/4 in Adapters |
Type | Pneumatic |
For Use With | Water Reheat |
Application | Fan Power with Hot Water Reheat Up to 55K BtuH |
Features | Kits Contain All Control Components Necessary To Field Replace Controls For Each Indicated Application |
Product Type | Pneumatic Kit |
Compatible System | Hot Water Reheat |
Heating Capacity | 56,000 BtuH |
Description
VAV Control Kit, Compatible System Hot Water Reheat, Features Kits Contain All Control Components Necessary To Field Replace Controls For Each Indicated Application, For Use With Water Reheat, Heating Capacity 56,000 BtuH, Includes Pneumatic-Electric Relay, Control Zone Valve, Reset Volume Controller, Direct-Acting Two-Pipe Thermostat, Universal Thermostat Upgrade Kit, Damper Actuator, Tube Assemblies with Eyelets and 1/4 in Adapters, Product Type Pneumatic Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Limit, Auto Reset, 170-250 (6UDY6)
- BON TOOL Bon 19-179 Shingle Ripper, Heavy Duty (19-179)
- KRUETER BallJoint 1/4-20x5/16, 5PK (VTD-0803)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Carrier EXPXXUNV0020, 2PK (20255.11H)
- KMC CONTROLS VAV Control Kit, Fan Power+ Hot Water Reheat up to 23k btu (KIT-1003)
- KMC CONTROLS Receiver Controller, Receiver Controller, Dual Input (CCC-1002)
- KMC CONTROLS VAV Control Kit, Cooling Only (KIT-1001)
- JOHNSON CONTROLS Pneumatic Damper Actuator Positioner (D-9502-12)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (T-4054-2)
- JOHNSON CONTROLS Electronic Pneumatic Transducer, 5/32 in or 1/4 in Barb, 18 to 25 psi (EP-8000-1)
- HONEYWELL Calibration/Cover Tool (CCT735A/U)
- Kmc Controls Controls