Shop All Pneumatic Controls
Kmc Controls
VAV Control Kit, Fan Power+ Hot Water Reheat up to 23k btu
Mfr # KIT-1003
Zoro # G3393722
product price: $897.99
/ea
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pneumatic-Electric Relay, Control Zone Valve, Reset Volume Controller, Direct-Acting Two-Pipe Thermostat, Universal Thermostat Upgrade Kit, Damper Actuator, Tube Assemblies with Eyelets and 1/4 in Adapters
- Application Fan Power and Hot Water Reheat Up to 22.5K BtuH
- Features Kits Contain All Control Components Necessary To Field Replace Controls For Each Indicated Application
- For Use With Water Reheat
- Type Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc Controls
- MFR # KIT-1003
- Zoro # G3393722
- Country of Origin United States
- Category Pneumatic Controls
Details
Item | VAV Control Kit |
Includes | Pneumatic-Electric Relay, Control Zone Valve, Reset Volume Controller, Direct-Acting Two-Pipe Thermostat, Universal Thermostat Upgrade Kit, Damper Actuator, Tube Assemblies with Eyelets and 1/4 in Adapters |
Application | Fan Power and Hot Water Reheat Up to 22.5K BtuH |
Features | Kits Contain All Control Components Necessary To Field Replace Controls For Each Indicated Application |
For Use With | Water Reheat |
Type | Pneumatic |
Heating Capacity | 22,000 BtuH |
Product Type | Pneumatic Kit |
Compatible System | Hot Water Reheat |
Description
VAV Control Kit, Compatible System Hot Water Reheat, Features Kits Contain All Control Components Necessary To Field Replace Controls For Each Indicated Application, For Use With Water Reheat, Heating Capacity 22,000 BtuH, Includes Pneumatic-Electric Relay, Control Zone Valve, Reset Volume Controller, Direct-Acting Two-Pipe Thermostat, Universal Thermostat Upgrade Kit, Damper Actuator, Tube Assemblies with Eyelets and 1/4 in Adapters, Product Type Pneumatic Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 10 In, 30 Deg Pitch (2PYR5)
- BUILDERS BEST Black 4" Collar Metal Roof Vent Cap (12635)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 4 In (B712-400S)
- ROBERTSHAW Elec Cook Control, Tstat, 200-400 Range (5300-711)
- KMC CONTROLS Receiver Controller, Receiver Controller, Dual Input (CCC-1002)
- KMC CONTROLS VAV Control Kit, Cooling Only (KIT-1001)
- JOHNSON CONTROLS Pneumatic Oil Indicator Cartridge (A-4000-121)
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 5/32 in Barb, 3 to 15 psi (T-5002-201)
- JOHNSON CONTROLS Pneumatic Low Limit Controller, 0 to 25 psi (T-3610-1001)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-302)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-201)
- Kmc Controls Pneumatic Controls