Shop All Thermostat Guards and Accessories
Kmc Controls
Temperature Sensor, 3
Mfr # STE-1455
Zoro # G8463542
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Wire Pigtails
- For Use With Temperature Control System
- Type 3
- Accessory Type Temperature Sensor
- Sensing Element Type Thermistor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc Controls
- MFR # STE-1455
- Zoro # G8463542
- Country of Origin Canada
- Category Thermostat Guards and Accessories
Dimensions
Overall Depth | 1/4 in |
Overall Width | 2 in |
Probe Length | 2 in |
Description
Temperature Sensor, Display Type None, Sensing Element Type Thermistor, Output Not Applicable, Housing Type Open Mounted, Housing Material Not Applicable, Housing Color Not Applicable, Probe Length 2 in, Temperature Accuracy +/-0.36 Degrees F, Electrical Connection Type Hardwired, NEMA Rating Not Applicable, Product Type Temperature Sensor, Maximum Sensing Temperature 248 Degrees F, Minimum Sensing Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR 24 in. W X 20 in. H X 1 in. D 8 MERV Pleated Air Filter (BA1-2024-8)
- DAYTON Replacement Blade, 36 In. (23NU11)
- FRIEDRICH PTAC Air Conditioner, 14500 BtuH, 230/208V (PDE15K5SG)
- DAYTON Axial Fan, Square, 24V DC, - Phase, 48 cfm, 3 5/8 in W. (6KD73)
- KMC CONTROLS Temperature Sensor, Room, Flat Plate (STE-1430)
- KMC CONTROLS Temperature Sensor, Wall (STE-6011-10)
- KMC CONTROLS Temperature Sensor, Outside Air (STE-1451)
- KMC CONTROLS Temperature Sensor, 12 In. Duct Rigid (STE-1404)
- KMC CONTROLS Temperature Sensor, 8 In. Duct Rigid (STE-1402)
- KMC CONTROLS Temperature Sensor, 6 Ft. Duct Averaging (STE-1415)
- SCHNEIDER ELECTRIC Thermostat, 2 Pipe, 50/90 Deg F (2212-118)
- Kmc Controls Thermostat Guards and Accessories