Shop All Motorized Dampers Accessories
Kmc Controls
Single Switch, MEP-7000 Series Actuators
Mfr # CME-7001
Zoro # G1530313
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 125/250V AC
- For Use With MEP-7000 Series Actuators
- Width (In.) 4 5/16 in
- Length (In.) 3 in
- Depth (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc Controls
- MFR # CME-7001
- Zoro # G1530313
- UPC # 094714275175
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Width (In.) | 4 5/16 in |
Length (In.) | 3 in |
Depth (In.) | 1 in |
Overall Width | 3 in |
Overall Depth | 1 in |
Overall Length | 3 in |
Overall Height | 3 in |
Description
Single Auxiliary Switch, Product Type Single Auxiliary Switch, Compatible with Brand KMC Controls, Compatible with Manufacturer Model Number CME-7001, CME-7002, Compatible with Grainger Part Number 6HXV4, 6HXV5, Compatible with Series MEP-7000, Input Voltage 125/250V AC, Includes Pre-Cabled Connections, Material Plastic, Contact Form SPDT, Current Rating 12 A, Overall Height 3 in, Overall Length 3 in, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 3/4 in x 12 in x 12 in Calcium Silicate High Temperature Insulation (684698)
- DAYTON Intake Louver, Fixed, Drainable, 54H x 54W (20UA18)
- MAURICE FRANKLIN LOU MINI LOUVER MILL 6"" (RL-100 6)
- BROAN Bathroom Ventilation Fan/Heat Combination with Lights 70 CFM 3.5 Sones White (164)
- KMC CONTROLS Crank Arm Kit, MEP-7000 Series Actuators (HLO-4001)
- AAON ECON DAMPER BLADE SEAL SOLD BY THE FOOT (P48550)
- HONEYWELL Push Rod, Dia 5/16 In, Depth 24 In (27520G/U)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02041)
- JOHNSON CONTROLS Zone Valve, 2 Way, Modulating, (F)NPT 1/2 (JM2222)
- FIELD CONTROLS Edh-1 120V Dehumidistat Control (EDH-1)
- SIEMENS Zone Valve, Globe, 3/4 In NPT (257-02045)
- Kmc Controls Motorized Dampers Accessories