Shop All Pneumatic Actuators
Kmc Controls
Rotary Pneumatic Actuator, Fixed
Mfr # MCP-36315000
Zoro # G2731522
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating PSI Range 0 to 20
- Max. Air Pressure 30 psi
- Nominal Spring Range 8 to 13 psi
- Mounting Type Fixed
- Width 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kmc Controls
- MFR # MCP-36315000
- Zoro # G2731522
- Country of Origin United States
- Category Pneumatic Actuators
Dimensions
Width | 4 1/2 in |
Length | 8 1/4 in |
Height | 4 1/2 in |
Overall Length | 8 5/16 in |
Overall Width | 4 1/2 in |
Air Connection Size | 3/16 in |
Overall Depth | 4 1/2 in |
Description
Pneumatic Damper Actuator, Actuator Connection Bracket, Actuator Type Rotary, Air Connection Gender Male, Air Connection Size 3/16 in, Air Connection Type Barbed Hose, Push-On, Application Dampers, VAV Terminals, Control Pressure - Maximum 20 psi, Diaphragm Material Neoprene, Fire/Smoke Application Not UL Recognized Components for Fire/Smoke Applications, For Media Air, Force at 0 psi 69 lbf, Includes Positioner Positioner Not Included, Installation Orientation Versatile, Manufacturer Series MCP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Induced Draft Blower, 115, Aluminized Steel Housing and Blower Wheel (HS3)
- ZORO SELECT Return Air Grille, 13.75 X 13.75, White, Steel (4MJP8)
- HESSAIRE 19 in H X 17 in W Tan Canvas Media Pad Set (6017053)
- B & K SELFTAP SADDLE VALV 1/4"" (9270)
- KMC CONTROLS Linear Pneumatic Actuator, Pivot (MCP-80313101)
- KMC CONTROLS Rotary Pneumatic Actuator, Fixed (MCP-36318000)
- KMC CONTROLS Linear Pneumatic Actuator, Pivot (MCP-80318101)
- KMC CONTROLS Linear Pneumatic Actuator, Pivot (MCP-80315101)
- KMC CONTROLS Rotary Pneumatic Actuator, Fixed (MCP-36313000)
- SIEMENS Valve Actuator, Pneumatic 8" (599-01050)
- HONEYWELL Mp909D1441 Pneumatic Damper (MP909D1441)
- Kmc Controls Pneumatic Actuators