Shop All Sensing Probes
Kmc Controls
Reset Volume Controllers for VAV
Mfr # CSC-3023-10
Zoro # G3195211
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sub Master
- Control Type DA/RA
- Thermostat Required for Cooling Direct/Reverse Acting
- Thermostat Required for Heating Direct/Reverse Acting
- Setpoint Range Maximum (In. WC) Min to 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc Controls
- MFR # CSC-3023-10
- Zoro # G3195211
- Country of Origin United States
- Category Sensing Probes
Dimensions
Mounting Hole Dia. (In.) | 3/16 in |
Air Inlet Size | 1/4 in |
Mounting Hole Diameter | 3/16 in |
Description
Reset Volume Controller, Thermostat Required for Cooling Direct/Reverse Acting, Thermostat Required for Heating Direct/Reverse Acting, Reset Start Point Factory Setting 10 psi, Minimum Air Pressure 15 psi, Maximum Air Pressure 30 psi, Minimum Setpoint Range Minimum 0 to 1 in wc, Maximum Setpoint Range Min to 1 in wc, Reset Start Point Minimum Setting 0 psi, Reset Start Point Maximum Setting 10 psi, Air Consumption 28.8 scim, Signal Pressure - Maximum 6 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Th401 120/240V Digital Spst (TH401)
- MRCOOL Universal Series DC Inverter Initary Cooling Only Condenser (MDUCO18048060)
- AIR HANDLER 20" x 25" x 2" Polyester Air Filter Pad MERV 7, Blue/White (5W104)
- IMPERIAL MFG Register Floor 4X10In Wht (RG1292)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-2009)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-2008)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-3011-10)
- KMC CONTROLS Differential Pressure Flow Sensor, 4 In (SSS-1002)
- KMC CONTROLS Air Flow Sensor Kit (KIT-1005)
- KMC CONTROLS Differential Pressure Flow Sensor, 10 In (SSS-1005)
- LOCHINVAR Tst2061K Tst2061 Outlet (TST2061K)
- Kmc Controls Sensing Probes