Shop All Sensing Probes
Kmc Controls
Reset Volume Controllers for VAV
Mfr # CSC-2004
Zoro # G0920577
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sub Master
- Control Type RA
- Thermostat Required for Cooling Reverse Acting
- Thermostat Required for Heating Direct Acting
- Setpoint Range Maximum (In. WC) 0 to 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc Controls
- MFR # CSC-2004
- Zoro # G0920577
- Country of Origin United States
- Category Sensing Probes
Dimensions
Mounting Hole Dia. (In.) | 3/16 in |
Mounting Hole Diameter | 3/16 in |
Air Inlet Size | 1/4 in |
Description
Reset Volume Controller, Thermostat Required for Cooling Reverse Acting, Thermostat Required for Heating Direct Acting, Reset Start Point Factory Setting 3 psi, Minimum Air Pressure 15 psi, Maximum Air Pressure 30 psi, Minimum Setpoint Range Minimum 0 to 1 in wc, Maximum Setpoint Range Min to 1 in wc, Reset Start Point Minimum Setting 3 psi, Reset Start Point Maximum Setting 8 psi, Air Consumption 14.4 scim, Signal Pressure - Maximum 6 in wc, Controller Action Reverse Acting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING Ceiling Mount Oscillating , (9635)
- ATCO Insulated Flexible Duct, Polyester (17602518)
- LAU Solid Shafts, 5/8" Dia., 20" Long (T2205-1)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 39-1/2 in x 39-1/2 in (53DR18)
- KMC CONTROLS Differential Pressure Flow Sensor, 8 In (SSS-1004)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-2003)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-3011-10)
- KMC CONTROLS Differential Pressure Flow Sensor, 6 In (SSS-1003)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-2007)
- KMC CONTROLS Differential Pressure Flow Sensor, 10 In (SSS-1005)
- HONEYWELL THERMAL SOLUTIONS C7035A1023 Mini-Peeper Uv (C7035A1023)
- Kmc Controls Sensing Probes