Shop All Sensing Probes
Kmc Controls
Reset Volume Controllers for VAV
Mfr # CSC-2001
Zoro # G3127941
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sub Master
- Control Type DA
- Thermostat Required for Cooling Direct Acting
- Thermostat Required for Heating Reverse Acting
- Setpoint Range Maximum (In. WC) Min + 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc Controls
- MFR # CSC-2001
- Zoro # G3127941
- Country of Origin United States
- Category Sensing Probes
Dimensions
Mounting Hole Dia. (In.) | 3/16 in |
Air Inlet Size | 1/4 in |
Mounting Hole Diameter | 3/16 in |
Description
Reset Volume Controller, Thermostat Required for Cooling Direct Acting, Thermostat Required for Heating Reverse Acting, Reset Start Point Factory Setting 8 psi, Minimum Air Pressure 15 psi, Maximum Air Pressure 30 psi, Minimum Setpoint Range Minimum 0 to 1 in wc, Maximum Setpoint Range Min + 1 in wc, Reset Start Point Minimum Setting 8 psi, Reset Start Point Maximum Setting 13 psi, Air Consumption 14.4 scim, Signal Pressure - Maximum 6 in wc, Controller Action Direct Acting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filtrete 16 in. W X 25 in. H X 1 in. D 12 MERV Pleated Ultra Allergen Filter (2001DC-6)
- OLIMPIA SPLENDID 10,000 BTU 3-in-1 Portable Air Conditioner, 115V (2150)
- IMPERIAL FURNACE REDUCER 5 in. X3 in. (GV1748)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In, RPM: 1725 (4YC71)
- KMC CONTROLS Differential Pressure Flow Sensor, 4 In (SSS-1002)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-3021-10)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-3023-10)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-3011-10)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-3025-10)
- KMC CONTROLS Differential Pressure Flow Sensor, 6 In (SSS-1003)
- JOHNSON CONTROLS Te-68Np-1N00S Single Setpoint (TE-68NP-1N)
- Kmc Controls Sensing Probes