Shop All Pneumatic Controls
Kmc Controls
Receiver Controller, Receiver Controller, Dual Input
Mfr # CCC-1002
Zoro # G3092214
original price:
$423.99
23% off
new price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temp. Range (F) 40 to 120
- Product Description Proportional Control Device. Use With Pneumatic Transmitters Or Other 3 To 15 Psig Pneumatic Devices, For Controlling Valves And Actuators In HVAC Systems
- Authority 20 to 200 Percent Adjustable
- Control Type Field Selectable
- Type Dual Input w/Remote Set Point Adjustment, High Main Valve Capacity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc Controls
- MFR # CCC-1002
- Zoro # G3092214
- Country of Origin United States
- Category Pneumatic Controls
Dimensions
Depth (In.) | 2 5/16 in |
Width (In.) | 4 3/8 in |
Height (In.) | 5 1/4 in |
Overall Length | 5 1/4 in |
Overall Depth | 2 5/16 in |
Overall Width | 4 3/8 in |
Description
Pneumatic Receiver Controller, Air Consumption 43.2 scim, Application HVAC Actuators, Pneumatic Transmitters, Valve Control Sensors, Authority - Maximum 200 Percent, Authority - Minimum 20 Percent, Body Material Plastic, Control Action Direct Acting/Reverse Acting, Control Signal Proportional, Inlet Port Connection Gender Not Applicable, Inlet Port Connection Size Not Applicable, Inlet Port Connection Type Not Applicable, Mounting Style Not Applicable, Number of Inlet Ports 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 8674/9612 CFM (7DD07)
- GREENSEAM Round Duct Reducer, 10 in x 9 in Duct Dia, Galvanized Steel, 26 ga GA, 10 in W, 6" L, 6 in H (GRR10P9PGA26)
- MRCOOL 2 Ton Horizontal Evaporator Coil - 17.5" Cabinet (MCHP24BNPA)
- AIR HANDLER 84 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGJ2)
- KMC CONTROLS VAV Control Kit, Fan Power+ Hot Water Reheat up to 23k btu (KIT-1003)
- KMC CONTROLS VAV Control Kit, Cooling Only (KIT-1001)
- JOHNSON CONTROLS Thermostat Cover, Horizontal or Vertical, Aluminum (T-4002-3004)
- JOHNSON CONTROLS Pneumatic Damper Actuator Positioner (D-9502-5)
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 3 to 15 psi (T-5210-1113)
- SIEMENS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (192-202)
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 3 to 15 psi (T-5210-1002)
- Kmc Controls Controls