Shop All Pneumatic Actuators
Kmc Controls
Linear Pneumatic Actuator, Pivot
Mfr # MCP-80318101
Zoro # G2745416
original price:
$80.95
8% off
new price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating PSI Range 0 to 20
- Max. Air Pressure 30 psi
- Stroke 1 11/16 in
- Nominal Spring Range 3 to 8 psi
- Mounting Type Pivot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc Controls
- MFR # MCP-80318101
- Zoro # G2745416
- Country of Origin United States
- Category Pneumatic Actuators
Dimensions
Length | 5 1/2 in |
Height | 4 1/4 in |
Width | 4 1/4 in |
Air Connection Size | 3/16 in |
Overall Length | 5 1/2 in |
Overall Depth | 4 1/4 in |
Overall Width | 4 1/4 in |
Description
Pneumatic Damper Actuator, Actuator Connection Clevis, Actuator Type Linear, Air Connection Gender Male, Air Connection Size 3/16 in, Air Connection Type Barbed Hose, Push-On, Application Dampers, Ductwork, VAV Terminals, Control Pressure - Maximum 20 psi, Diaphragm Material Neoprene, Fire/Smoke Application Not UL Recognized Components for Fire/Smoke Applications, For Media Air, Force at 0 psi 20 lbf, Includes Positioner Positioner Not Included, Installation Orientation Versatile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Replac.Carbonfltrelement, 10Scf (A-4000-632)
- ALL-FILTERS Carbon Filter Media Roll 24.5" X 100 FT (24.5x100carbon media)
- ZORO SELECT 20x20x2 Synthetic Pleated Air Filter (60RD86)
- MIDEA ELECTRIC TRADING SINGAPORE HP 50PT Dehumidifier (MDUDP-50AEN1-BA9B)
- KMC CONTROLS Rotary Pneumatic Actuator, Fixed (MCP-36313000)
- KMC CONTROLS Rotary Pneumatic Actuator, Fixed (MCP-36318000)
- KMC CONTROLS Rotary Pneumatic Actuator, Fixed (MCP-36315000)
- KMC CONTROLS Linear Pneumatic Actuator, Pivot (MCP-80315101)
- KMC CONTROLS Linear Pneumatic Actuator, Pivot (MCP-80313101)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3801-8001)
- POWERS CONTROLS Pneumatic Actuator, 8 to 13 psi, Pivot (332-3011)
- Kmc Controls Pneumatic Actuators