Shop All Pneumatic Actuators
Kmc Controls
Linear Pneumatic Actuator, Pivot
Mfr # MCP-80313101
Zoro # G2241635
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating PSI Range 0 to 20
- Max. Air Pressure 30 psi
- Stroke 1 11/16 in
- Nominal Spring Range 5 to 10 psi
- Mounting Type Pivot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kmc Controls
- MFR # MCP-80313101
- Zoro # G2241635
- Country of Origin United States
- Category Pneumatic Actuators
Dimensions
Length | 5 1/2 in |
Width | 4 1/4 in |
Height | 4 1/4 in |
Overall Width | 4 1/4 in |
Overall Length | 5 1/2 in |
Air Connection Size | 3/16 in |
Overall Depth | 4 1/4 in |
Description
Pneumatic Damper Actuator, Actuator Connection Clevis, Actuator Type Linear, Air Connection Gender Male, Air Connection Size 3/16 in, Air Connection Type Barbed Hose, Push-On, Application Dampers, Ductwork, VAV Terminals, Control Pressure - Maximum 20 psi, Diaphragm Material Neoprene, Fire/Smoke Application Not UL Recognized Components for Fire/Smoke Applications, For Media Air, Force at 0 psi 34 lbf, Includes Positioner Positioner Not Included, Installation Orientation Versatile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL Motor Replacement, 1/3HP, w/Contrl HDH-GJR (R2-MOT)
- AMERICAN METAL FILTER 16 X 24 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101624)
- CALEFFI Z121000 24V Zone Valve Actuator (Z121000)
- ALL-FILTERS 18X25X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (18252.11 4PK)
- KMC CONTROLS Linear Pneumatic Actuator, Pivot (MCP-80318101)
- KMC CONTROLS Linear Pneumatic Actuator, Pivot (MCP-80315101)
- KMC CONTROLS Rotary Pneumatic Actuator, Fixed (MCP-36318000)
- KMC CONTROLS Rotary Pneumatic Actuator, Fixed (MCP-36315000)
- KMC CONTROLS Rotary Pneumatic Actuator, Fixed (MCP-36313000)
- HONEYWELL THERMAL SOLUTIONS L408J1009 Spdt Vaporstat 0-16 Oz (L408J1009)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 3 to 13 Spring (V-3802-1)
- Kmc Controls Controls