Shop All Motorized Dampers Accessories
Kmc Controls
Enclosure, MEP-7000 Series Actuators
Mfr # HCO-1152
Zoro # G3259173
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MEP-7000 Series Actuators
- Length (In.) 15 3/8 in
- Depth (In.) 4 1/16 in
- Width (In.) 8 1/4 in
- Includes Self-Drilling Screws, Anti-Rotation Mounting Bracket, Base Plate with Factory-Installed Insulation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc Controls
- MFR # HCO-1152
- Zoro # G3259173
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Length (In.) | 15 3/8 in |
Depth (In.) | 4 1/16 in |
Width (In.) | 8 1/4 in |
Overall Depth | 4 1/8 in |
Overall Length | 15 3/8 in |
Overall Width | 8 1/4 in |
Details
Item | Weather Shield Enclosure |
For Use With | MEP-7000 Series Actuators |
Includes | Self-Drilling Screws, Anti-Rotation Mounting Bracket, Base Plate with Factory-Installed Insulation |
Accessory Type | Weather Enclosure |
Compatible with Manufacturer Model Number | Mep-1200, Mep-455000, Mep-7000 |
Compatible with Series | MEP-12xx, MEP-455xxx, MEP7xxx |
Product Type | Weather Shield Enclosure |
Compatible Manufacturer Part Number | Mep-1200, Mep-455000, Mep-7000 |
Compatible with Manufacturer Part Number | Mep-1200, Mep-455000, Mep-7000 |
Compatible with Manufacturer Model Number [NEW] | Mep-1200, Mep-455000, Mep-7000 |
Compatible with Brand | KMC Controls |
Compatible Manufacturer Model Number | Mep-1200, Mep-455000, Mep-7000 |
For Use with Mfr. Model Number | Mep-1200, Mep-455000, Mep-7000 |
For Use With Mfr. Model Number | Mep-1200, Mep-455000, Mep-7000 |
Description
Weather Shield Enclosure, Product Type Weather Shield Enclosure, Compatible with Brand KMC Controls, Compatible with Manufacturer Model Number Mep-1200, Mep-455000, Mep-7000, Compatible with Grainger Part Number 6HXU8, Compatible with Series MEP-12xx, MEP-455xxx, MEP7xxx, Includes Self-Drilling Screws, Anti-Rotation Mounting Bracket, Base Plate with Factory-Installed Insulation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard Square Axial Fan, 120V AC, 99 cfm, 4-11/16 in W. (55VD38)
- SUNCOURT In-Line Duct Air Booster Fan (DB206)
- DAYTON Exhaust Ventilator, 18-1/4 in. H, 60 Hz (39FV56)
- EASY HEAT TAPE ELECTRCL 1/2""X30' (HCA)
- KMC CONTROLS Crank Arm Kit, MEP-7000 Series Actuators (HLO-4001)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01117)
- SIEMENS Adaptor, 1/2 In, 2UPH2, 2UPH5, 20 Pieces (985-008P20)
- JOHNSON CONTROLS Linkage Kit (M9000-560)
- JOHNSON CONTROLS Weather Shield (M9000-330)
- JOHNSON CONTROLS Weather Shield (M9000-320)
- JOHNSON CONTROLS Actuator Accessory, 2 SPDT (M9300-2)
- Kmc Controls Motorized Dampers Accessories