Shop All Motorized Dampers Accessories
Kmc Controls
Enclosure, MEP-4000 Series Actuators
Mfr # HCO-1151
Zoro # G2729072
original price:
$118.35
12% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MEP-4000 Series Actuators
- Depth (In.) 3 1/4 in
- Length (In.) 12 7/16 in
- Width (In.) 7 in
- Includes Self-Drilling Screws, Anti-Rotation Mounting Bracket, Base Plate with Factory-Installed Insulation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc Controls
- MFR # HCO-1151
- Zoro # G2729072
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Depth (In.) | 3 1/4 in |
Length (In.) | 12 7/16 in |
Width (In.) | 7 in |
Overall Length | 12 1/2 in |
Overall Depth | 3 1/4 in |
Overall Width | 7 in |
Details
Item | Weather Shield Enclosure |
For Use With | MEP-4000 Series Actuators |
Includes | Self-Drilling Screws, Anti-Rotation Mounting Bracket, Base Plate with Factory-Installed Insulation |
Accessory Type | Weather Enclosure |
Product Type | Weather Shield Enclosure |
Compatible with Manufacturer Model Number | Mep- 5000, Mep-4000, Mep-425000 |
Compatible with Series | MEP-425xxx, MEP-4xxx, MEP5xxx |
Compatible with Manufacturer Part Number | Mep- 5000, Mep-4000, Mep-425000 |
Compatible Manufacturer Part Number | Mep- 5000, Mep-4000, Mep-425000 |
Compatible with Brand | KMC Controls |
Compatible with Manufacturer Model Number [NEW] | Mep- 5000, Mep-4000, Mep-425000 |
Compatible Manufacturer Model Number | Mep- 5000, Mep-4000, Mep-425000 |
For Use with Mfr. Model Number | Mep- 5000, Mep-4000, Mep-425000 |
For Use With Mfr. Model Number | Mep- 5000, Mep-4000, Mep-425000 |
Description
Weather Shield Enclosure, Product Type Weather Shield Enclosure, Compatible with Brand KMC Controls, Compatible with Manufacturer Model Number Mep- 5000, Mep-4000, Mep-425000, Compatible with Grainger Part Number 6HXU4, 6HXU5, 6HXU6, Compatible with Series MEP-425xxx, MEP-4xxx, MEP5xxx, Includes Self-Drilling Screws, Anti-Rotation Mounting Bracket, Base Plate with Factory-Installed Insulation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Network Sensor, No Display, White, No Logo (NSB8BTN041-0)
- NORDFAB Clamp, 8 in Duct Dia, 304 Stainless Steel, 20 GA, 8 1/2 in W x 1 in H (8010005627)
- DR INFRARED HEATER Hardwired 10000-Watt 240-Volt Garage Heater Wall/Ceiling Mounted with Remote Controlled Thermostat (DR-910F)
- DUPONT Pleated Air Filter, 16" x 30" x 1", 4 Pack (KB16X30X1_4)
- KMC CONTROLS Crank Arm Kit, MEP-7000 Series Actuators (HLO-4001)
- JOHNSON CONTROLS Ball Joint Damper, PK5 (M9000-605)
- JOHNSON CONTROLS Horizontal Remote Mounting Kit (M9000-170)
- AAON ECON DAMPER BLADE SEAL SOLD BY THE FOOT (P48550)
- JOHNSON CONTROLS Zone Valve, 2 Way, Modulating, (F)NPT 1/2 (JM2222)
- JOHNSON CONTROLS Terminal Block Replacement Kit (M9000-210)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02042)
- Kmc Controls Dampers