Shop All Actuators and Damper Motors
Kmc Controls
Electric Actuator, 320 in.-lb., Prprtional
Mfr # MEP-7852
Zoro # G2559042
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Spring Return
- Signal Type Proportional
- Torque 320 in-lb
- Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc Controls
- MFR # MEP-7852
- Zoro # G2559042
- UPC # 094714275113
- Country of Origin United States
- Category Actuators and Damper Motors
Dimensions
Height | 3 in |
Width | 5 in |
Depth | 10 1/8 in |
For Shaft Width | 5/8 in |
Overall Depth | 10 1/8 in |
For Shaft Height | 5/8 in |
Overall Height | 3 in |
For Shaft Diameter | 1 in |
Overall Width | 5 in |
Description
Actuator, Valve Application Damper and Valve, Signal Type Proportional, Rated Torque 320 in-lb, Input Voltage 24V AC/DC, Output Signal 0 to 10V DC, Contact Form Not Applicable, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Time to Close 90 sec, Shaft Type 3/8 in to 1 in Round or 5/16 in to 5/8 in Square, Shaft Rotation CW/CCW, Stroke Degree 94 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Plastic (9518-13S)
- FASCO Motor, 1.2 HP, 115V, 1500 rpm, 1 SPDT (D132)
- IMPERIAL MFG 10 in. H X 6 in. W Silver Galvanized Steel Register Boot (GV0626-C)
- DAYTON Door Louver, 18-1/8 H, 18-1/4 W, Steel (6WRJ3)
- KMC CONTROLS Electric Actuator, 320 in.-lb., 24VAC/DC (MEP-7851)
- KMC CONTROLS Electric Actuator, 40 in.-lb., Proprtional (MEP-4002)
- KMC CONTROLS Electric Actuator, -22 to 131F (MEP-4003)
- HONEYWELL T104B1038 Actuator W/Combined (T104B1038)
- BELIMO Fire & Smoke Actuator, Damper, 180 in-lb (FSAFB24-SR-S)
- HONEYWELL Electric Actuator, -40 to 140F (MS7510A2008/U)
- HONEYWELL Ms8105A1030 24V Two Position Or (MS8105A103)
- Kmc Controls Actuators and Damper Motors