Shop All Actuators and Damper Motors
Kmc Controls
Electric Actuator, -22 to 131F
Mfr # MEP-4003
Zoro # G1078095
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Direct Mount
- Spring Return Non-Spring Return
- Signal Type Floating Point
- Torque 40 in-lb
- Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kmc Controls
- MFR # MEP-4003
- Zoro # G1078095
- Country of Origin United States
- Category Actuators and Damper Motors
Dimensions
Height | 1 7/8 in |
Width | 2 5/8 in |
Depth | 5 3/8 in |
For Shaft Height | 1/2 in |
Overall Depth | 5 1/4 in |
Overall Height | 1 3/4 in |
For Shaft Width | 1/2 in |
For Shaft Diameter | 5/8 in |
Overall Width | 2 5/8 in |
Description
Actuator, Valve Application Damper and Valve, Signal Type Floating Point, Rated Torque 40 in-lb, Input Voltage 24V AC, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Spring Return Non-Spring Return, Time to Close 90 sec, Shaft Type 1/4 in to 5/8 in Round or 1/4 in to 7/16 in Square, Shaft Rotation CW/CCW, Stroke Degree 0 to 95 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-CARE 20x25x1 Flex Air Filter (2025F)
- ALL-FILTERS 18X20X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (18201.12 6PK)
- INDUCTION INNOVATIONS Induction Innovations ICT-MDV-777 Mini-Ductor Venom Handheld (ICT-MDV-777)
- ILC FILTER 8 78X33 58X1 MERV 8 MPR 800 6 PIECES ACTUAL SIZE 875 X 335 X 075 MADE IN TH (WY-0R2K-5)
- KMC CONTROLS Electric Actuator, 320 in.-lb., Prprtional (MEP-7852)
- KMC CONTROLS Electric Actuator, 40 in.-lb., Proprtional (MEP-4002)
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., -4 to 122 (M9124-HGA-2)
- SIEMENS Electric Actuator, 160 in.-lb., SPDT (GCA226.1U)
- JOHNSON CONTROLS M9220-Hga-3 24V Damper Actuator (M9220-HGA-)
- ZORO SELECT Control Damper, 10" Duct Dia. (4JRL6)
- JOHNSON CONTROLS Elec Act, 180 in.-lb., 24VAC (VA7830-HGA-2)
- Kmc Controls Actuators and Damper Motors