Shop All Sensing Probes
Kmc Controls
Differential Pressure Flow Sensor, 4 In
Mfr # SSS-1002
Zoro # G3103877
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exterior Length (In.) 1/2 in
- Insertion Length (In.) 3 5/32 in
- Type Single Sensing Point
- Overall Length (In.) 4 in
- Mounting Flange 3-1/2 x 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc Controls
- MFR # SSS-1002
- Zoro # G3103877
- Country of Origin United States
- Category Sensing Probes
Dimensions
Exterior Length (In.) | 1/2 in |
Insertion Length (In.) | 3 5/32 in |
Overall Length (In.) | 4 in |
Overall Height | 1 1/4 in |
Overall Width | 3 1/2 in |
Fitting Size | 1/4 in Push On Nipple |
Mounting Hole Dia. (In.) | 3/16 in |
Flange Dia. (In.) | Cut a 7/8 in Diameter Hole In The Ducting to Accept The Unit |
Mounting Hole Diameter | 3/16 in |
Probe Length | 3 1/8 in |
Probe Diameter | 3 3/16 in |
Flange Length | 3 1/2 in |
Exterior Length | 1/2 in |
Overall Length | 4 in |
Flange Width | 1 1/4 in |
Process Connection Size | 1/4 in |
Insertion Length | 3 3/16 in |
Description
Differential Pressure Sensor, For Media Air, For Use With Building Automation Systems Not Compatible with Building Automation Systems, Compatible Building Automation Protocols Not Applicable, Accuracy Not Applicable, Power Required Not Applicable, Power Source 24V AC, Output Not Applicable, Loop Resistance Not Applicable, Electrical Connection Type Not Applicable, Sensing Element Type Not Applicable, Maximum Differential Pressure Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-FLO EASTMAN WTR HTR PAN ALUM 22"" (60086)
- TECUMSEH 1/15HP 460V 1500RPM Fan Motor (810F050B51C)
- UNIWELD B Fitting Hose Coupling, Acetylene (HCC79)
- DAYTON Propeller, Dia 4 In, Bore Dia 3/16 In (5JLL5)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-2009)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-2008)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-2001)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-3023-10)
- KMC CONTROLS Differential Pressure Flow Sensor, 10 In (SSS-1005)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-2007)
- CLEVELAND CONTROLS Static Pressure Probe, Insertion 7 1/2 In (21400)
- Kmc Controls Sensing Probes