Shop All Motorized Dampers Accessories
Kmc Controls
Crank Arm Kit, MEP-7000 Series Actuators
Mfr # HLO-4001
Zoro # G0621241
original price:
$40.43
10% off
new price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MEP-7000 Series Actuators
- Includes (2) Cap Screws, (2) Hex Nuts, Crank Arm
- Accessory Type Crank Arm Kit
- Compatible with Series MEP-4000
- Compatible with Manufacturer Model Number HLO-4001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc Controls
- MFR # HLO-4001
- Zoro # G0621241
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Rod Size | 5/16 in |
Details
Item | Crank Arm Kit |
For Use With | MEP-7000 Series Actuators |
Includes | (2) Cap Screws, (2) Hex Nuts, Crank Arm |
Accessory Type | Crank Arm Kit |
Compatible with Series | MEP-4000 |
Compatible with Manufacturer Model Number | HLO-4001 |
Product Type | Crank Arm Kit |
Compatible with Manufacturer Part Number | Mep-4000 |
Compatible with Manufacturer Model Number [NEW] | Mep-4000 |
Rod Shape | Round |
Compatible with Brand | KMC Controls |
Compatible Manufacturer Part Number | HLO-4001 |
Compatible Manufacturer Model Number | HLO-4001 |
For Use with Mfr. Model Number | HLO-4001 |
For Use With Mfr. Model Number | HLO-4001 |
Description
Crank Arm Kit, Product Type Crank Arm Kit, Compatible with Brand KMC Controls, Compatible with Manufacturer Model Number HLO-4001, Compatible with Grainger Part Number 6HXV3, Compatible with Series MEP-4000, Includes (2) Cap Screws, (2) Hex Nuts, Crank Arm, Rod Length Not Applicable, Rod Shape Round, Rod Size 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter/Dryer, 1/4 In (LLD - 052)
- DAYTON Blower, 13 1/2in (7D752)
- NDL Refrigeration Ball Valve, 900 psi (NBV03-S)
- HONEYWELL Zd18X20Tz 24V Automatic (ZD18X20TZ)
- AAON ECON DAMPER GEAR COUPLINGSML (P80390)
- HONEYWELL HOME Damper Regulator, 14 in. L (CPR14)
- SIEMENS Zone Valve, Globe, 3/4 in. NPT (599-00212)
- SIEMENS Mount Kit, Floor Kit GCA, For 2UPH2, 2UPH5 (ASK71.1U)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01115)
- HONEYWELL Floating Valve Actuator, 20 to 28 Vac (M6410A1029)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (599-00210)
- Kmc Controls Motorized Dampers Accessories