Shop All Motorized Dampers Accessories
Kmc Controls
Crank Arm Kit, MEP-4000 Series Actuators
Mfr # HLO-1020
Zoro # G1671241
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MEP-4000 Series Actuators
- Includes (2) Mounting Brackets, Crank Arm, Mounting Screws
- Accessory Type Crank Arm Kit
- Product Type Crank Arm Kit
- Compatible with Manufacturer Model Number HLO-1020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc Controls
- MFR # HLO-1020
- Zoro # G1671241
- UPC # 094714275151
- Country of Origin United States
- Category Motorized Dampers Accessories
Dimensions
Rod Size | 3/8 in |
Details
Item | Crank Arm Kit |
For Use With | MEP-4000 Series Actuators |
Includes | (2) Mounting Brackets, Crank Arm, Mounting Screws |
Accessory Type | Crank Arm Kit |
Product Type | Crank Arm Kit |
Compatible with Manufacturer Model Number | HLO-1020 |
Compatible with Series | MEP-7000 |
Compatible Manufacturer Part Number | HLO-1020 |
Compatible with Manufacturer Part Number | Mep-7000 |
Rod Shape | Round |
Compatible with Brand | KMC Controls |
Compatible with Manufacturer Model Number [NEW] | Mep-7000 |
Compatible Manufacturer Model Number | HLO-1020 |
For Use with Mfr. Model Number | HLO-1020 |
For Use With Mfr. Model Number | HLO-1020 |
Description
Crank Arm Kit, Product Type Crank Arm Kit, Compatible with Brand KMC Controls, Compatible with Manufacturer Model Number HLO-1020, Compatible with Grainger Part Number 6HXV2, Compatible with Series MEP-7000, Includes (2) Mounting Brackets, Crank Arm, Mounting Screws, Rod Length Not Applicable, Rod Shape Round, Rod Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Round OEM Blower, 3500 RPM, Direct, Glass Filled Polypropylene (35515-0010)
- JOHNSON CONTROLS Line Voltage Thermostat, Surface Mounted, SPDT, 120/240VAC (A19DAC-12C)
- MARADYNE Cooling Fan, 14 Inch, 12 VDC, 1555 CFM (M146K)
- SUPCO Round Run Capacitor, CR25X440R (CR25X440R)
- KMC CONTROLS Crank Arm Kit, MEP-7000 Series Actuators (HLO-4001)
- KMC CONTROLS Enclosure, MEP-4000 Series Actuators (HCO-1151)
- HONEYWELL HOME Valve Actuator, Two Position Low Voltage (VC2114ZZ11)
- JOHNSON CONTROLS Weather Shield (M9000-320)
- HONEYWELL Vc6834Zz11 24V Floating Actuator (VC6834ZZ11)
- HONEYWELL 386449 Cc Nut & Ferrule 1/4" Od (386449)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (259-02004)
- Kmc Controls Dampers