Shop All Building Automation Controls
Kmc Controls
Controller, BACnet, Rooftop Units, Split
Mfr # BAC-4221CW0002
Zoro # G8278295
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type BACnet
- Voltage 24V AC
- Includes Backplate
- For Use With Rooftop Units, Split Systems
- Connection Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kmc Controls
- MFR # BAC-4221CW0002
- Zoro # G8278295
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Dimensions | 1 in x 1-3/64 in |
Overall Width | 3 1/2 in |
Sensor Length | 33 ft |
Overall Depth | 1 1/8 in |
Screen Height | 1 1/16 in |
Overall Height | 5 1/8 in |
Screen Width | 1 in |
Description
Controller, BACnet, Voltage 24VAC, Connection Screw Terminals, Thermistors Type II or III Inputs, Analog/Binary Outputs, LCD Display, 1 In. x 1-3/64 In., Features Suitable for Standalone or BACnet MS/TP Operation, New or Retrofit, Full Color Display, Network Ready, Includes Backplate, For Use With Rooftop Units, Split Systems
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1/2", PVC/EPDM, 24-265VAC/VDC, S/T (ECPTBH105STE)
- KINGSCOTE Leak Detection Dye, Red Fluorescent, 4 oz (506250-RF4)
- GENTEQ Motor, 1/2 HP, 60Hz, 5/8" Double Shaft (03-005W)
- DAYTON Propeller, 24 In, 5/8 Bore, 6720 CFM (3GTG4)
- KMC CONTROLS Controller, BACnet, Fan Coil Units (BAC-4007CW0001)
- KMC CONTROLS Controller, 6 Relay, 3 Universal Outputs (BAC-120063CW)
- KMC CONTROLS Controller, BACnet, Rooftop Units, Split (BAC-4001CW0002)
- KMC CONTROLS Controller, BACnet, Fan Coil Units (BAC-4001CW0001)
- HONEYWELL Remote Sensor, Outdoor (T775-SENS-OAT)
- HONEYWELL Remote Sensor, Water Resistant (T775-SENS-WR)
- JOHNSON CONTROLS Humidity/Temp Sensor, Nickel, 32-131 F (HE-69120NP-0)
- Kmc Controls Controls