Shop All Building Automation Controls
Kmc Controls
Controller, BACnet, Rooftop Units, Split
Mfr # BAC-4201CW0002
Zoro # G8302217
product price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type BACnet
- Includes Backplate
- Voltage 24V AC
- Connection Screw Terminals
- For Use With Rooftop Units, Split Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc Controls
- MFR # BAC-4201CW0002
- Zoro # G8302217
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Dimensions | 1 in x 1-3/64 in |
Overall Width | 3 1/2 in |
Overall Height | 5 1/8 in |
Screen Width | 1 in |
Sensor Length | 33 ft |
Overall Depth | 1 1/8 in |
Screen Height | 1 1/16 in |
Description
Controller, BACnet, Voltage 24VAC, Connection Screw Terminals, Thermistors Type II or III Inputs, Analog/Binary Outputs, LCD Display, 1 In. x 1-3/64 In., Features Suitable for Standalone or BACnet MS/TP Operation, New or Retrofit, Full Color Display, Network Ready, Includes Backplate, For Use With Rooftop Units, Split Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 9 In, Bore Dia 5/16 In, (2MYA3)
- ALLEGRO INDUSTRIES Ventilation Duct Storage Bag, 8 In (9600-45)
- ZORO SELECT Filtered Return Air Grille, 22.62 X 18.62, White, Steel (4JRT6)
- HONEYWELL Th1100Dh1004 24V Or 750Mv (TH1100DH10)
- KMC CONTROLS Controller, BACnet, Fan Coil Units (BAC-4001CW0001)
- KMC CONTROLS Controller, 6 Relay, 3 Universal Outputs (BAC-120063CW)
- HONEYWELL HOME Zone Control Kit, 4 Zone, Output Amps 10VA (HZ432K)
- SIEMENS Duct Humidity - Temperature Sensor (QFM2171)
- ABB HAND-OFF-AUTO CONTROL PANEL OPERATOR INTERFACE PANEL (ACH-AP-H)
- VICTRON ENERGY CAN-bus Temp. sensor (ASS000200100)
- SIEMENS Temperature/Humidity Sensor, BACnet (QFA3230.FWSN)
- Kmc Controls Controls