Shop All Building Automation Controls
Kmc Controls
Controller, BACnet, Rooftop Units, Split
Mfr # BAC-4021CW0002
Zoro # G8064962
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type BACnet
- Includes Backplate
- Voltage 24V AC
- For Use With Rooftop Units, Split Systems
- Connection Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc Controls
- MFR # BAC-4021CW0002
- Zoro # G8064962
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Dimensions | 1 in x 1-3/64 in |
Overall Width | 3 1/2 in |
Overall Depth | 1 1/8 in |
Overall Height | 5 1/8 in |
Description
Controller, BACnet, Voltage 24VAC, Connection Screw Terminals, Thermistors Type II or III Inputs, Analog/Binary Outputs, LCD Display, 1 In. x 1-3/64 In., Features Suitable for Standalone or BACnet MS/TP Operation, New or Retrofit, Full Color Display, Network Ready, Includes Backplate, For Use With Rooftop Units, Split Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Louver, No Vision, Dk Bronze, 24 x 12 (L-700-BFDKB-24x12)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 20", 1 Speed, 2235 cfm, 115V (23016)
- AMERICAN METAL FILTER 20 x 20 x 2 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS202020)
- TOUGH GUY Flue Scraper, Dia 2, 1/4 MNPT, Length 8 (3EDE1)
- KMC CONTROLS Controller, 6 Relay, 3 Universal Outputs (BAC-120063CW)
- KMC CONTROLS Controller, BACnet, Fan Coil Units (BAC-4007CW0001)
- KMC CONTROLS Controller, BACnet, Fan Coil Units (BAC-4001CW0001)
- KMC CONTROLS Controller, BACnet, Rooftop Units, Split (BAC-4001CW0002)
- SIEMENS Temp. Sensor, 10k ohm Thermistor Type II (QAD2030)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775B2040)
- SIEMENS Room Temperature Sensor, RJ11 (QAA22SS.EWSN)
- Kmc Controls Controls