Shop All Building Automation Controls
Kmc Controls
Controller, BACnet, Heat Pump Units
Mfr # BAC-4223CW0003
Zoro # G7920421
product price: $847.99
/ea
Free Shipping & Returns
$847.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type BACnet
- Includes Backplate
- Voltage 24V AC
- Connection Screw Terminals
- For Use With Heat Pump Units
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc Controls
- MFR # BAC-4223CW0003
- Zoro # G7920421
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Dimensions | 1 in x 1-3/64 in |
Sensor Length | 33 ft |
Screen Height | 1 1/16 in |
Overall Height | 5 1/8 in |
Screen Width | 1 in |
Overall Width | 3 1/2 in |
Overall Depth | 1 1/8 in |
Description
Controller, BACnet, Voltage 24VAC, Connection Screw Terminals, Thermistors Type II or III Inputs, Analog/Binary Outputs, LCD Display, 1 In. x 1-3/64 In., Features Suitable for Standalone or BACnet MS/TP Operation, New or Retrofit, Full Color Display, Network Ready, Includes Backplate, For Use With Heat Pump Units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE 10,000 BTU 115V Electronic Window Air Conditioner with Remote Control (4PNC10000)
- DAYTON Blower Wheel, Dia 11 In, Bore 1/2 In, Max. RPM: 1, 750 RPM (2UTV6)
- OATEY Roof Flashing, Pipe Size 3 In (11910)
- GALTEK 220MM SENSOR LENGTH HYDROSTAT HUMIDISTAT 30-100F 250V-AC THERMOSTAT (HG80 43044011)
- KMC CONTROLS Controller, BACnet, Rooftop Units, Split (BAC-4001CW0002)
- KMC CONTROLS Controller, BACnet, Fan Coil Units (BAC-4001CW0001)
- KMC CONTROLS Controller, 6 Relay, 3 Universal Outputs (BAC-120063CW)
- THERMOSOFT Digital Thermostat, 15 ft. Sensor L (UWG4-4999)
- SIEMENS Pitot Tube Sensor Kit, 6" Duct Size (536-376)
- HONEYWELL Dual Aquastat Controller, Horizontal (L4081B1096)
- JOHNSON CONTROLS Humidity Sensor, Wall Mount (HE-68N3-0N00WS)
- Kmc Controls Building Automation Controls