Shop All Building Automation Controls
Kmc Controls
Controller, BACnet, Heat Pump Units
Mfr # BAC-4203CW0003
Zoro # G7976963
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type BACnet
- Includes Backplate
- Voltage 24V AC
- Connection Screw Terminals
- For Use With Heat Pump Units
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc Controls
- MFR # BAC-4203CW0003
- Zoro # G7976963
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Dimensions | 1 in x 1-3/64 in |
Screen Height | 1 1/16 in |
Overall Depth | 1 1/8 in |
Sensor Length | 33 ft |
Overall Width | 3 1/2 in |
Overall Height | 5 1/8 in |
Screen Width | 1 in |
Description
Controller, BACnet, Voltage 24VAC, Connection Screw Terminals, Thermistors Type II or III Inputs, Analog/Binary Outputs, LCD Display, 1 In. x 1-3/64 In., Features Suitable for Standalone or BACnet MS/TP Operation, New or Retrofit, Full Color Display, Network Ready, Includes Backplate, For Use With Heat Pump Units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL FINISHING SOLUTIONS Paint Collector Filter Pad, 20x20x2", 12 pk. (216-011)
- HONEYWELL HOME Manual Thermostat, 1 H 1 C, Battery Assisted Power Stealing, 20/30VAC (T87N1000)
- EATON Contactor, 120V 32A 3P W/ Aux (CE15FN3AB)
- ZORO SELECT Sight Glass, 1/2 x 1/2 Sweat (6AWU4)
- KMC CONTROLS Controller, 6 Relay, 3 Universal Outputs (BAC-120063CW)
- KMC CONTROLS Controller, BACnet, Rooftop Units, Split (BAC-4001CW0002)
- KMC CONTROLS Controller, BACnet, Fan Coil Units (BAC-4001CW0001)
- KMC CONTROLS Controller, BACnet, Fan Coil Units (BAC-4007CW0001)
- WARMLYYOURS Owl Sensor Snow Melt Aerial-Mounted (AIR-SS-2)
- SIEMENS Room Temperature Sensor, Screw Terminals (QAA2212.EWSN)
- HONEYWELL Economizer Control, Rooftop or Remote, 24V (W7220A1000)
- Kmc Controls Controls