Shop All Building Automation Controls
Kmc Controls
Controller, BACnet, Heat Pump Units
Mfr # BAC-4023CW0003
Zoro # G7957293
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type BACnet
- Includes Backplate
- Voltage 24V AC
- Connection Screw Terminals
- For Use With Heat Pump Units
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kmc Controls
- MFR # BAC-4023CW0003
- Zoro # G7957293
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Dimensions | 1 in x 1-3/64 in |
Overall Width | 3 1/2 in |
Overall Depth | 1 1/8 in |
Overall Height | 5 1/8 in |
Description
Controller, BACnet, Voltage 24VAC, Connection Screw Terminals, Thermistors Type II or III Inputs, Analog/Binary Outputs, LCD Display, 1 In. x 1-3/64 In., Features Suitable for Standalone or BACnet MS/TP Operation, New or Retrofit, Full Color Display, Network Ready, Includes Backplate, For Use With Heat Pump Units
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Non-Programmable Thermostat (TH3110U2008/U)
- ILC FILTER 24X24X2 MERV 8 MPR 800 3 PIECES ACTUAL SIZE 2338 X 2338 X 175 MADE IN THE USA (WY-0QGL-6)
- TEMPCO T-Stat SPST 55-115 Deg F (TST-101-118)
- ALL-FILTERS 24X24X2 MERV 12 Pleated AC Furnace Air Filter, 4PK (24242.12 4PK)
- KMC CONTROLS Controller, 6 Relay, 3 Universal Outputs (BAC-120063CW)
- KMC CONTROLS Controller, BACnet, Rooftop Units, Split (BAC-4001CW0002)
- KMC CONTROLS Controller, BACnet, Fan Coil Units (BAC-4007CW0001)
- KMC CONTROLS Controller, BACnet, Fan Coil Units (BAC-4001CW0001)
- PECO Trane Compatible Zone Sensors (SP155-009)
- DWYER INSTRUMENTS Master Controller 22 Channels (DCT1022)
- JOHNSON CONTROLS End Of Line Terminator (MS-BACEOL-0)
- Kmc Controls Building Automation Controls