Shop All Building Automation Controls
Kmc Controls
Controller, BACnet, Heat Pump Units
Mfr # BAC-4021CW0003
Zoro # G8431866
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type BACnet
- Voltage 24V AC
- Includes Backplate
- For Use With Heat Pump Units
- Connection Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kmc Controls
- MFR # BAC-4021CW0003
- Zoro # G8431866
- Country of Origin United States
- Category Building Automation Controls
Dimensions
Dimensions | 1 in x 1-3/64 in |
Overall Depth | 1 1/8 in |
Overall Height | 5 1/8 in |
Overall Width | 3 1/2 in |
Description
Controller, BACnet, Voltage 24VAC, Connection Screw Terminals, Thermistors Type II or III Inputs, Analog/Binary Outputs, LCD Display, 1 In. x 1-3/64 In., Features Suitable for Standalone or BACnet MS/TP Operation, New or Retrofit, Full Color Display, Network Ready, Includes Backplate, For Use With Heat Pump Units
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Fan Relay, 24VAC, SPDT (90370)
- BROAN Fan, In Line, 500 CFM (L500L)
- ROBERTSHAW Pilot Assembly, LP/NG, 750 and 18 to 30mV, T-Pile 24, Electrode 18, T-Couple 18 L., Lo-Mass (1819-001)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 15 Degrees to 55 Degrees F, DPST (A70HA-1C)
- KMC CONTROLS Controller, 6 Relay, 3 Universal Outputs (BAC-120063CW)
- KMC CONTROLS Controller, BACnet, Fan Coil Units (BAC-4007CW0001)
- KMC CONTROLS Controller, BACnet, Fan Coil Units (BAC-4001CW0001)
- KMC CONTROLS Controller, BACnet, Rooftop Units, Split (BAC-4001CW0002)
- HONEYWELL Remote Sensor, Water Resistant (T775-SENS-WR)
- SIEMENS Temp. Sensor, Outdoor, 1k ohm Pt 385 RTD (QAC2012)
- HONEYWELL Outdoor Sensor, Black (C7089U1006)
- Kmc Controls Building Automation Controls